Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

Portable endoscope stick 3M

Focal Length (mm)
30-80
Sensor
CMOS
Dimensions (Width W x Height H x Depth D) (mm)
85x250x40
Weight (g)
266
...see all>
Product Options
ADD TO CART
Continuous Opreration Time Viewing Angle Liquid Crystal Size Screen Specification Frame Rate Cable Length (m) Tip Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Continuous Opreration Time Viewing Angle Liquid Crystal Size Screen Specification Frame Rate Cable Length (m) Tip Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 1 - 1pc(s) 1 LCPRLX1M 22733813 -
Discontinued
[x]
About 1.5 hours 60 degrees 2.4 Color Up to 30fps 3 (Camera) 5.5 1pc(s) 1 LCPRLX3M 22733822 -
Discontinued
[x]
ADD TO CART