Buy more than* S$200* and get FREE SHIPPING

Rod End (refueling male thread) right screw type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Nominal Diameter Dimensions B (mm) Dimensions C (mm) Dimension d (phi mm) Dimensions L4 (mm) Dimension d1(phi mm) Dimension h (mm) Dimensions L (Min)(mm) Dimensions dk (mm) Dimensions SD (mm) Weight (g) Dimensions Alpha (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter Dimensions B (mm) Dimensions C (mm) Dimension d (phi mm) Dimensions L4 (mm) Dimension d1(phi mm) Dimension h (mm) Dimensions L (Min)(mm) Dimensions dk (mm) Dimensions SD (mm) Weight (g) Dimensions Alpha (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M10x1.5 14 10.5 10 62 12.9 48 28 19.05 28 55.1 13 1pc 1 RE-10 22884033 9.99 SGD
In stock
M8x1.25 12 9 8 54 10.3 42 25 15.8 24 38 14 1pc 1 RE-8 52903795 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car stabilizer
5
From Japan
On 2018-05-29 18:48:31
Although the main is Minebea, I am using it because it has high accuracy and good durability for the price, etc. for the stabilizer etc.
This review is about item#22884033.

Related Products