Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 2:00-2:30am JST.
All customers might not shop on our website during the time. Thank you.

Feed pump rotational speed variable Economy type L / S series

Weight (kg)
4.1
Power
AC100V 50/60Hz 1.5A
Motor (W)
DC37
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
181x229x133
Rotations (min-1[r. p.m])
7-200
Number of Revolution Reproducibility
+/-5%
Liquid Transfer Volume (mL/min)
0.42-1130
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 07554-80 22965364 -
Discontinued
[x]
ADD TO CART

Related Products