Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 2:00-2:30am JST.
All customers might not shop on our website during the time. Thank you.

Product Options
ADD TO CART
Size (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
270x190x54 *[No return] You cannot return this product. For details, see FAQ. 1pack(40sheet) 1 B5 23388006 25.99 SGD
Shipped after 2019-06-24
320x220x54 *[No return] You cannot return this product. For details, see FAQ. 1pack(40sheet) 1 A4 23388015 28.99 SGD
Shipped after 2019-06-24
- *[No return] You cannot return this product. For details, see FAQ. 1pack(40sheet) 1 A5 23387997 24.99 SGD
Shipped after 2019-06-24
- *[No return] You cannot return this product. For details, see FAQ. 1pack(40sheet) 1 B4 23388024 33.99 SGD
Shipped after 2019-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Shipment of goods at Flima site
5
From Japan
On 2019-04-07 15:16:14
I was looking for a size that can be sent by click post etc. I chose this product whose thickness can be adjusted because of the tongue type. It seems to be able to cope with sending a little compressed data. In addition, the thickness of the cardboard is also a little thin, so the weight can also be reduced. As we can purchase by timing of coupon and discount and can hold down price very helpful. I think it's cheap.
This review is about item#23387997.
Delivery time
5
From Japan
On 2019-01-29 09:12:51
As packing was easy, we used thing of other makers than usual. The cardboard is a little thin, but the cheap part is within the acceptable range. I want to buy it again.
This review is about item#23388024.
For resin molding sample shipping.
5
From Japan
On 2018-01-05 14:41:40
When choosing a box of a size to which a home delivery label can be affixed at the time of sending a small molded sample, a lot of cushioning materials had to be packed. If it is a thin box of this time, we are satisfied with a little cushioning material and enough label pasting area.
This review is about item#23388015.
Used for sending CD-ROM, catalog, manual etc.
4
From Japan
On 2017-12-15 15:31:47
Because it can adjust the thickness, I use it when sending various things. The opportunity to buy from the shipper from the offer not to accept unless CD-ROM is packed with corrugated cardboard.
This review is about item#23388015.
delivery
5
From Japan
On 2017-06-16 21:23:08
There are folds in 5 stages and one is used for the bottom so you can change the thickness by 15, 30, 45, 60 mm. (Inside dimensions -5 mm each) There is enough strength. Especially when using 30 mm thick it will slightly over if it is as it is, but if you cut off the overlapping part of the outer lid or paste the tape on the kitty eyes you can clear the delivery method of 3 cm limitation. I think that other sizes are equivalent specifications, but for reference
This review is about item#23387997.

Related Products