Help
Contact Us
Log Off
Sign In
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
MicroSDXC Card Action Camera UHS-I U1 Class 10
[x]close
All Products
>
Office, Tape, Cleaning Supplies
>
OA, PC Supplies
>
Media and Memory
>
Micro SD
>
Micro SDHC
MicroSDXC Card Action Camera UHS-I U1 Class 10
ELECOM
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Standard
microSDXC,Class10,UHS-I
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
15.0x11.0x1.0
Memory Capacity
64GB
Interface
microSD
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1pc
1
MF-ACMR64GU11
23604823
-
Discontinued
[x]
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
MicroSDXC card with data recovery service UHS-I 30MB / s
ELECOM
77.99 SGD
Pouch light rainproof type , FreePa welcome
Panasonic
189.99
-
239.99 SGD
USB Hub with charging cable for smartphone
Tama Electric
-
Muffler Clamp
YSK (Yamawaki Sangyo)
14.99
-
57.99 SGD
(1)
Joint pipe 0.14M (made of iron, with a slit)
YSK (Yamawaki Sangyo)
53.99
-
109.99 SGD
Joint pipe flange type (oval)
YSK (Yamawaki Sangyo)
66.99
-
86.99 SGD
Gasket, Oval
YSK (Yamawaki Sangyo)
4.99
-
40.99 SGD
(15)
Solar LED Garden Light
Panasonic
-
Joint pipe 0.15 M (iron made with extract band , slit)
YSK (Yamawaki Sangyo)
53.99
-
139.99 SGD
Paste window glass insulation sheet clear water
Nitoms
-
(2)
A type tapping (+ round dish screw) stainless steel
No Brand
1.99
-
3.99 SGD
Deformed joint pipe (made of iron, with extract band and slit)
YSK (Yamawaki Sangyo)
43.99
-
139.99 SGD
(1)
Joint pipe 0.2M (iron made, with slit)
YSK (Yamawaki Sangyo)
55.99
-
119.99 SGD
(2)
>>
Category
All Products
>
Office, Tape, Cleaning Supplies
>
OA, PC Supplies
>
Media and Memory
>
Micro SD
>
Micro SDHC
Related Products
ELECOM
Top