Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

A flat-screen alarm open detection 2P

4.67 (3)
Volume (dB)
Large / 65 or more (front 50cm) (about 10dB will be smaller and to small)
Detecting Method
Magnet detection type
Battery Life
About 10 years
Batteries
006Px1 pieces (sold separately)
Dimensions (Height H x Width W x Depth D) (mm)
(Body) about 93x33x8, (magnet) 32x11x9
Weight (g)
About 390
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1set(2pc) 1 ASA-M12-2P(PW) 24266278 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for the window at home
5
From Japan
On 2018-05-05 12:21:01
A little expensive, so I want something that has a reporting function.
This review is about item#24266278.
As an alarm at the doorway
5
From Japan
On 2018-03-24 10:23:57
For welfare facilities for the elderly, many are in use at entrances where danger is predicted. Additional purchase. There is no problem with the product.
This review is about item#24266278.
To crime prevention measures at home
4
From Japan
On 2016-12-02 18:12:04
The price was also reasonable and easy to install, it was good.
This review is about item#24266278.

Related Products