Buy more than* S$200* and get FREE SHIPPING

Dust sucker Orbital Thunder Mini

Vibration 3-axis Composite Value (m/s2)
4.9
Orbit Diamond(mm)
1.6
Number of Strokes (min-1 [Time/minute])
24000
Plate Size (mm)
113x101
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
12000
Power Consumption (W)
180
Power (V)
100(50/60Hz)
Weight (kg)
1.2
TRUSCO Part Number
826-5547
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 GSS 1400A 29872535 149.99 SGD
In stock
ADD TO CART

Related Products