Buy more than* S$200* and get FREE SHIPPING

Safety Color Boots With Cover

3.73 (44)
Materials (cover)
PVC
Foot Width
3E
Purpose
Regular work., Regular work.
Caution
Please be careful not to slip when using at wet places with oil or water and frozen places. Do not use when the sole is worn because it gets slippery. Depending on the body situation, it may cause itch, rash, etc. Please stop using, if it feels strange, Please be careful not to slip when using at wet places with oil or water and frozen places. Do not use when the sole is worn because it gets slippery. Depending on the body situation, it may cause itch, rash, etc. Please stop using, if it feels strange
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 1 pair 1 TM-2118R 29885975 43.99 SGD
Shipped after 2019-03-22
26 1 pair 1 TM-2118R 29885984 43.99 SGD
Shipped after 2019-03-22
27 1 pair 1 TM-2118R 29885993 43.99 SGD
Shipped after 2019-03-22
28 1 pair 1 TM-2118R 29886002 43.99 SGD
Shipped after 2019-03-22
ADD TO CART
Customer Reviews
5 star 14
4 star 17
3 star 4
2 star 5
1 star 4
Review Rating: 3.73
44 Customer Reviews
The reviews are automatic translation.
雨の日作業時
5
From Japan
On 2019-01-31 15:59:04
雨の日作業時に、踏み抜き板がついてしかも、安全靴として使えるので助かります。
This review is about item#29885993.
Heavy machinery maintenance
1
From Japan
On 2018-11-13 16:36:25
It is not the crackle level where the boundary between the core and the rubber has split in 5 months of use, we made a lot of use made from monotaro but this is disappointing It became sad.
This review is about item#29885993.
equipment maintenance
1
From Japan
On 2018-11-06 17:27:19
Water absorption JIS L 1907 Based on the dropping method, within 8 seconds, quick drying is under constant environment, diffusive residual moisture content is less than 25% after 60 minutes. Are there in the item description? The boundary between the steel front core and rubber is used for only 3 months to split and unusable. It is the first time it is such awful. Rubber? Is it a camouflage?
Installation of beast hazard in mountainous area
1
From Japan
On 2018-10-31 17:54:20
In the third use, a crack was formed due to the boundary between the gray portion of the right toe and the blue portion. I feel that it is a bit terrible. I am dividing it that it hit the gap.
This review is about item#29886002.
Mountain work
3
From Japan
On 2018-10-28 07:43:56
Safety was also high and it was very easy to wear, but a break broke out from the joint between the black part at the top and the blue part at the bottom, and water invaded. Please make it a little more durable
This review is about item#29885984.
Bowling work
4
From Japan
On 2018-09-13 14:30:55
The price was good for the price. Also, it arrived soon and it was saved.
This review is about item#29885984.
Household garden etc.
2
From Japan
On 2018-09-04 12:23:09
With the use of about a year, cracks occurred at the boundary between the toe reinforcement part (gray) and the base (blue), and water leaked. Although it uses the seal material applied, it is not thought that it is too harsh and durability is poor. I think that it is necessary to improve the shape of the reinforced part of the toes or the strength of the base so that the force does not concentrate.
This review is about item#29885984.
Firm of falling work
2
From Japan
On 2018-08-25 09:04:19
There was no way to reduce the heel for a month. Water entered inside, it was serious. Please refine.
Agricultural work industry etc.
4
From Japan
On 2018-07-28 13:51:11
Although durability is still unknown, it is very solidly made considering the price. It was good.
This review is about item#29885984.
Work on rubble
4
From Japan
On 2018-07-05 11:56:11
Work on a rainy day was uneasy when I walked on rubble with a lot of troubles as my legs slipped and stepped on various things. A little insecurity was solved. A little heavy.
This review is about item#29885993.

Related Products