Help
Contact Us
Log Off
Sign In
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Wiring stopper mount (for edge)
[x]close
All Products
>
Cars, Truck Equipment
>
Harness and Wiring Systems
>
Car Navigation System/Audio
>
Wiring related products
>
Binding Material
>
Wiring Fixations, Accessories
Wiring stopper mount (for edge)
Amon Industry
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Compatible Board Thickness (mm)
1-3
Heat-Resistant Temperature (deg C)
-40-105
Incombustibility
UL94HB
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1pack(2pc)
1
2954
31581375
6.99 SGD
Shipped after 2019-02-22
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Dedicated bracket for pigeon protector
SEKISUI
3.99
-
6.99 SGD
3/4 Air Impact Wrench
ESCO
549.99 SGD
Magnetic Tray
MonotaRO
15.99
-
22.99 SGD
(60)
Wire Keeper On Wall
MonotaRO
-
(52)
Power Transformer Single-Phase Winding 200V -> 100V
TOYOZUMI
44.99
-
469.99 SGD
(12)
>>
Category
All Products
>
Cars, Truck Equipment
>
Harness and Wiring Systems
>
Car Navigation System/Audio
>
Wiring related products
>
Binding Material
>
Wiring Fixations, Accessories
Related Products
Amon Kogyo
Top