Buy more than* S$200* and get FREE SHIPPING

New Hand wrap 200

4.83 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Bottom Diameter (mm)
80
Height (mm)
100
Capacity (mL)
150
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
1pc 1 85-0041 36622818 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Use when wiping alcohol parts
4
From Japan
On 2018-11-05 08:30:44
Since you can use an appropriate amount, you do not waste alcohol. Just by covering the cap, it is not fixed and it is not screw type, so I feel that the cap seems to fly away somewhere. I do not use it because it tilts, so I guess it's okay.
This review is about item#36622818.
For cleaning
5
From Japan
On 2018-04-10 08:45:25
Allow alcohol to be used for substrate flux washing etc. The red lid and the white part are resin, but the other is metal, so it is strong for solvent type. Maintenance will be better if you disassemble and clean up if the metal balls get dirty and discharge will not go wrong. There are things that have passed 20 years ago at hand, but there is no problem in function. However, breakage due to aged deterioration of resin is inevitable If the resin becomes hard and it cracks, it thinks that it is a life span. So this time I replaced two pieces. Kim wipes and hand wraps are useful for washing.
This review is about item#36622818.
Processed part washing
5
From Japan
On 2018-02-28 11:10:07
I bought thinner to degrease parts after processing and so on. After we received the item, I tried to push the pump several times, but the thing I bought is bad and I may not come back. As the parts inside the pump did not slide smoothly, I felt the movement was astringent, so disassemble the pump part by removing the screw tightening the plastic cap base part. The structure inside is simple, one Φ 3 metal ball and one spring come out. Attention is needed for loss. Sure enough, since the surface of the brass parts was slightly rusted, after lightly polishing with waterproof paper, it was mirror-finished with buffing and it was reassembled and used, Movement was improved brilliantly and it moved comfortably comfortably. Although it may have become smooth even if it is used as it is, since it was used for the cleaning purpose of the parts, we wanted to avoid contamination of the cleaning solution with impurities, so we have taken the above measures.
This review is about item#36622818.
For cleaning the camera and lens
5
From Japan
On 2018-01-26 19:24:07
Add absolute ethanol and use it for cleaning. It prevents volatilization, and only a small amount comes out when I want to use it and it is saved. When inserting marbles for bulk lifting, the inner diameter of the receiving port is about 14 mm and general marbles (15 mm) do not enter. I entered if it was a glass ball of 10 mm which was in the 100 decorative accessories corner.
This review is about item#36622818.
Cleaning the foundation etc.
5
From Japan
On 2017-12-01 12:38:54
Use absolute ethanol for wiping and use. It is very handy and useful.
This review is about item#36622818.
Cleaning operation
5
From Japan
On 2017-09-29 22:19:46
It is hard to feel stress when the suction port inside is a type of metal object pushing the tip. When buying a hand wrap again I will do it again.
This review is about item#36622818.

Related Products