Buy more than* S$200* and get FREE SHIPPING

Color eggplant Kang NO.5

Size
No.5
Dimensions L (mm)
67
Working Load (kg)
10
Dimensions A (mm)
10
Dimension S (mm)
4
Dimensions E (mm)
11x20
Caution
* can not be used for pet such as a dog., This product is manufactured in Japanese standards. Please check the specification before you order.
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 BK-939 55637758 7.99 SGD
Shipped after 2019-02-19
ADD TO CART

Related Products