Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Heat-Resistant Temperature (deg C) PTI Tracking Characteristics Contact Resistance (mohm) Contact Specification Protection Structure Contact Materials Actuator Type Rated Voltage (V) Contact Type Minimum Adaptable Load Force for Operating (OF) (N) Terminal Type Return Force (N) Rated Resistance load Current (A) Operating Humidity Range Electrical Durability Appliance Classes Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat-Resistant Temperature (deg C) PTI Tracking Characteristics Contact Resistance (mohm) Contact Specification Protection Structure Contact Materials Actuator Type Rated Voltage (V) Contact Type Minimum Adaptable Load Force for Operating (OF) (N) Terminal Type Return Force (N) Rated Resistance load Current (A) Operating Humidity Range Electrical Durability Appliance Classes Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 (standard) 175 15 or less (initial value) Rivet IEC IP40 Silver alloy Hinge roller lever type AC250 1c (double-throw) DC5V 160mA (reference value) Max2.45 Solder terminals RF:Min0.25 - 85% RH or less (at 5 to 35 deg C) 100,000 times or more (30 times / min) classI *[No return] You cannot return this product. For details, see FAQ. 1PC 1 V-156-1A6 39099137 7.99 SGD
Shipped after 2019-02-21
80 (standard) 175 15 or less (initial value) Rivet IEC IP40 Silver alloy Hinge roller lever type AC250 1c (double-throw) DC5V 160mA (reference value) Max2.45 # 250 tab terminals RF:Min0.25 21 85% RH or less (at 5 to 35 deg C) 100,000 times or more (30 times / min) classI *[No return] You cannot return this product. For details, see FAQ. 1PC 1 V-216-1C6 39099313 5.99 SGD
Shipped after 2019-02-18
80 (standard) 175 15 or less (initial value) Rivet IEC IP40 Silver Hinge roller lever type AC250 1c (double-throw) DC5V 160mA (reference value) Max1.23 Solder terminals RF:Min0.14 10 85% RH or less (at 5 to 35 deg C) 300,000 times or more (30 times / min) classI   1PC 1 V-106-1A5 39098814 5.99 SGD
Shipped after 2019-02-18
80 (standard) 175 15 or less (initial value) Rivet IEC IP40 Silver Hinge roller lever type AC250 1c (double-throw) DC5V 160mA (reference value) Max0.59 Solder terminals RF:Min0.06 - 85% RH or less (at 5 to 35 deg C) 300,000 times or more (30 times / min) classI   1PC 1 V-116-1A4 39098857 5.99 SGD
Shipped after 2019-02-18
80 (standard) 175 15 or less (initial value) Rivet IEC IP40 Silver Hinge roller lever type AC250 1c (double-throw) DC5V 160mA (reference value) Max0.59 Solder terminals RF:Min0.06 10 85% RH or less (at 5 to 35 deg C) 300,000 times or more (30 times / min) classI   1PC 1 V-106-1A4 39098796 5.99 SGD
Shipped after 2019-02-18
80 (standard) 175 15 or less (initial value) Rivet IEC IP40 Silver alloy Hinge roller lever type AC250 1c (double-throw) DC5V 160mA (reference value) Max1.23 Solder terminals RF:Min0.14 - 85% RH or less (at 5 to 35 deg C) 100,000 times or more (30 times / min) classI   1PC 1 V-166-1A5 39099234 4.99 SGD
Shipped after 2019-02-18
80 (standard) 175 15 or less (initial value) Rivet IEC IP40 Silver alloy Hinge roller lever type AC250 1c (double-throw) DC5V 160mA (reference value) Max1.23 # 187 tab terminals RF:Min0.14 15 85% RH or less (at 5 to 35 deg C) 100,000 times or more (30 times / min) classI   1PC 1 V-156-1C25 39099155 5.99 SGD
Shipped after 2019-02-18
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-106-2C24 46526523 5.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-106-3A4 46526566 5.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-116-1C24 46527214 7.99 SGD
Shipped after 2019-02-21
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-116-3C4 46527284 4.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-156-2A5 46528404 6.99 SGD
Shipped after 2019-05-20
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-156-2A6 46528413 6.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-156-2C26 46528431 6.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-156-2C5 46528447 6.99 SGD
Shipped after 2019-05-29
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-156-3C26 46528492 5.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-166-1A4 46529637 5.99 SGD
Shipped after 2019-06-28
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-166-2C25 46529716 4.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-166-3C26 46529786 4.99 SGD
Shipped after 2019-05-20
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-106-2C5 46526557 5.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-116-2C4 46527257 4.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-166-1C26 46529664 6.99 SGD
Shipped after 2019-02-21
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-166-3A6 46529761 4.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-106-2A5 46526514 5.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-106-2C25 46526532 5.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-106-3A5 46526575 5.99 SGD
Shipped after 2019-05-20
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-106-3C24 46526584 5.99 SGD
Shipped after 2019-05-20
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-116-1C4 46527223 6.99 SGD
Shipped after 2019-06-24
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-116-2A4 46527232 4.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-116-2C24 46527241 4.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-156-1C26 46528377 6.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-156-3C5 46528501 5.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-156-3C6 46528517 5.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-106-1C25 46526453 5.99 SGD
Shipped after 2019-02-21
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-106-1C5 46526471 5.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-106-2C4 46526541 5.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-106-3C5 46526611 5.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-156-3A5 46528465 8.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-166-1A6 46529646 8.99 SGD
Shipped after 2019-02-21
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-166-1C5 46529682 6.99 SGD
Shipped after 2019-05-20
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-166-2A5 46529691 4.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-166-3C6 46529795 4.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-106-1C24 46526444 7.99 SGD
Shipped after 2019-02-21
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-156-1C5 46528386 5.99 SGD
Shipped after 2019-05-22
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-156-2C6 46528456 6.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-156-3A6 46528474 4.99 SGD
Shipped after 2019-05-20
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-156-3C25 46528483 5.99 SGD
Shipped after 2019-05-20
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-166-2C26 46529725 4.99 SGD
Shipped after 2019-07-12
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-166-3C25 46529777 4.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-216-2C6 46529996 6.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-216-3C6 46530005 6.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-106-1C4 46526462 5.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-106-2A4 46526505 5.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-106-3C25 46526593 5.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-106-3C4 46526602 5.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-116-3C24 46527275 4.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-156-2C25 46528422 6.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-166-1C4 46529673 5.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-166-2A6 46529707 4.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-166-2C5 46529734 4.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-166-2C6 46529743 4.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-116-3A4 46527266 4.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-166-1C25 46529655 6.99 SGD
Shipped after 2019-02-26
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V-166-3A5 46529752 4.99 SGD
Shipped after 2019-02-26
80 (General form) 175 Below 15 (initial value) Rivet IEC IP40 Silver alloy Hinge roller lever type AC250 1c (double-throw type) DC5V 160mA (reference value) Maximum 1.23 Soldering terminal type RF: Minimum 0.14 15 Below 85%RH (at 5-35 degrees C) 100,000 times or more (30 times/ min) Class[I]   1PC 1 V-156-1A5 39099112 5.99 SGD
Shipped after 2019-02-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Door opening / closing SW
5
From Japan
On 2018-11-01 14:54:09
It was useful as a gate fence opening and closing SW for crime prevention.
This review is about item#46526611.

Related Products