Buy more than* S$200* and get FREE SHIPPING

Power stand II

4.77 (13)
Main Compatible Vehicle
(Honda) C-50/C-90, (YAMAHA)V-50/C-80
Manufactutrer
Honda
Model
Universial NK-100 supercab 50/presscab 50/town mate / newmate attachment not possible
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
1PC 1 NK-142 35457965 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
The goods themselves are good products, but ....
4
From Japan
On 2019-01-07 20:33:10
The product is as perfect as Nishimoto feeling, but it is expensive for cheap moping. (Stars 1). Why is it so expensive compared to other models for Zoomer, especially it seems not to be made complicated, special. Since it is for sale (service), I was at a loss as to whether to make imported goods of a certain shop cheaper by 30% or more at first, but I decided on a company effort of monotaro. Although it is made in Japan, repeat is impossible in high. Next time we will reconsider including imports.
Used for turnip made in 1964
5
From Japan
On 2018-09-27 18:32:09
I use it for the old OHV turnip Currently old parts are very expensive and traded in auction etc. I am satisfied that it is cheap and attached with a side stand I think that it can be used for C100, C105, C200 etc. I am wearing a very rare CT 200
This review is about item#35457965.
Used for Super Cub 50
4
From Japan
On 2018-09-26 07:03:15
It is a popular strengthening stand, but I think that it is the cheapest to buy here. There was no problem in the packing of goods, shipping. When attaching to the car body, it is necessary to consider the tightening with the pivot bolt (enclosed with the stand) so that the collar moves freely (because the stand and the swing arm tighten together). I coped with the filing of the hole to which the collar is attached and the washer on the pivot bolt and coped with it.
This review is about item#35457965.
For Super Cub 90
5
From Japan
On 2018-05-21 22:37:05
It was a center stand when the strong wind was blowing before, but it collapsed and was scratched and it was sad, so I installed it in a strong wind countermeasure. It is a nice feeling. It was saved because there was a person who gave it on the net how to install it,
This review is about item#35457965.
Super Cub (a bike that collapses at the time of typhoon)
5
From Japan
On 2018-04-20 23:49:04
Although it fell down in the typhoon, damage caused by turn signal etc was damaged, I installed this stand, still with the bike cover, but it got stuck badly I can sleep soundly when I inadvertently cross the typhoon. By the way, if I examine it on the web and call the number of the person who seems to be the name of this seller, I was told that "It is wrong and it takes a lot of trouble and is annoying". I would like to add a note to that effect. that's all
This review is about item#35457965.
delivery
5
From Japan
On 2017-11-29 16:09:34
Super cub genuine stand was a sense of stability I wish I had installed it earlier.
This review is about item#35457965.
It is attached to turnip 90.
5
From Japan
On 2017-11-25 15:36:10
Because the genuine side stand is somewhat less stable, I installed this product. I understood the reason why turnip users gained tremendous support. The sense of security is different. Installation is also easy.
This review is about item#35457965.
Improvement of commuter turnip C90 HA 02 type
5
From Japan
On 2017-11-02 01:18:33
As for the standard specification, the rigidity of the step bar to which the stand is connected is weak and to prevent accidents due to forgetting to store It was made easy to be disengaged intentionally, and it was nervous at the time of parking every time the road surface tilt and steering wheel angle More rigidity Swing arm Pivot mounted between cross members Thanks to this product leaps and bounds It became stable. The attached manual was carefully written and an easy-to-understand figure was posted and my model was right. Stand up the center stand and remove the bolt of the swing arm and place the opposite muffler stay From the side It is easy to return the position of the hole of the swing arm which is easily displaced if you stick a bolt about 5 to 6 cm long close to the same diameter Work is quick.
This review is about item#35457965.
Standing reinforcement stand in the turnip
4
From Japan
On 2017-09-16 22:14:06
Normal, unstable side stand. If it is exchanged for this, it will be more stable than the center stand. I think that this is genuine and good. However, there was a missing item of a washer. Although it was also in the previous review, the inspection is complicated. Well, I did not get in trouble because the correspondence was made with the washer on hand. Since things are good, I'd like to ask manufacturers not to stick with strange places.
This review is about item#35457965.
Exchange
5
From Japan
On 2017-06-21 19:14:42
Since the existing one has been consumed, I thought about replacing and I met this product. I understood exchanged how poor the existing one was. It became firmly standing figure. Thank you.
This review is about item#35457965.

Related Products