All Category

Chemical fiber brush "Firefly"

from S$12.99
Min. 2 days
High-quality, high-performance joint brush that is suitable for quick-drying types and water-based paints, has a beautiful finish, and lasts a long time. For joints and sashes
Bristle Length (mm):  36
Bristle Thickness (mm):  5
Type:  Brush
Shape:  Flat
Main Application:  For joints
Material (Bristle):  PBT
Bristle Color:  White
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
105010 0205
105010 0208
105010 0210
105010 0212
105010 0215
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$12.99
- +
1pc
Min. 5 days
S$15.99
- +
1pc
Min. 5 days
S$17.99
- +
1pc
Min. 5 days
S$19.99
- +
1pc
Min. 5 days
S$19.99
- +
Brush Width (mm)
Dimension (mm)
Trusco Part No.
Size (Nominal No.)
all
all
-
-
15
15
419-6139
5
24
24
419-6112
8
30
30
-
10
36
36
-
12
41
41
-
15
Page
Brush Width (mm)
Dimension (mm)
Trusco Part No.
Size (Nominal No.)
  • Item #: 06583796

    Mfr #: 105010 0205

    Package Qty: 1pc

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    Brush Width (mm) 15 Dimension (mm) 15 Trusco Part No. 419-6139 Size (Nominal No.) 5

    - +
  • Item #: 06583805

    Mfr #: 105010 0208

    Package Qty: 1pc

    S$15.99

    Shipping: Min. 5 days

    Technical Specs:

    Brush Width (mm) 24 Dimension (mm) 24 Trusco Part No. 419-6112 Size (Nominal No.) 8

    - +
  • Item #: 06583814

    Mfr #: 105010 0210

    Package Qty: 1pc

    S$17.99

    Shipping: Min. 5 days

    Technical Specs:

    Brush Width (mm) 30 Dimension (mm) 30 Trusco Part No. - Size (Nominal No.) 10

    - +
  • Item #: 06583823

    Mfr #: 105010 0212

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 5 days

    Technical Specs:

    Brush Width (mm) 36 Dimension (mm) 36 Trusco Part No. - Size (Nominal No.) 12

    - +
  • Item #: 06583832

    Mfr #: 105010 0215

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 5 days

    Technical Specs:

    Brush Width (mm) 41 Dimension (mm) 41 Trusco Part No. - Size (Nominal No.) 15

    - +
Page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account