All Category

Ceramic Adjustment Screwdriver

from S$22.99
Min. 2 days
Since it is a thin shaft type, it is ideal for adjustment in deep parts such as the chassis.
A high-strength, long-life, completely non-inductive high-frequency adjustment driver that uses zirconia-based fine ceramics.
Two types of adjustment are possible with the tip minus and the hexagonal part of the shaft core.
Two types of adjustment are possible with the tip minus and the hexagonal part of the shaft core.
Since the shaft and handle can be removed, it can also be used by attaching it to a machine or the like. For audio equipment such as tuners and amplifiers, TVs, VTRs, video cameras, radio-related equipment, wireless equipment, oscilloscopes, computer-related equipment, communication equipment-related equipment, etc.
Material (Tool Bit):  Ceramic
Type:  Dedicated driver
Shaft Penetration:  None
Cutting Edge Magnet:  None
Material (Grip):  Resin
Set Contents:  Single item
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 3 days
S$24.99
- +
1pc
Min. 5 days
S$25.99
- +
1pc
Min. 2 days
S$24.99
- +
1pc
Min. 2 days
S$22.99
- +
1pc
Min. 3 days
S$24.99
- +
1pc
Min. 3 days
S$24.99
- +
1pc
Min. 3 days
S$24.99
- +
1pc
Min. 2 days
S$24.99
- +
Tip Size (#)
Tip Size (Blade Width x Thickness) (mm)
Overall Length (mm)
Shank Diameter (Φmm)
Trusco Part No.
Tip Shape
all
all
all
all
-
all
-
2.4×0.4
148
4
395-4609
Minus(-)
-
0.9×0.4
149
3.5
395-4617
Minus(-)
-
1.3×0.4
149
3.5
368-6965
Minus(-)
-
1.8×0.4
148
4
368-6973
Minus(-)
-
2.5×0.7
148
4
395-4625
Minus(-)
-
1.95×0.35
148
4
395-4633
Minus(-)
No.3
-
148
4
368-6981
Plus (+)
-
0.8×0.35
149
3.5
395-4641
Minus(-)
Page
Tip Size (#)
Tip Size (Blade Width x Thickness) (mm)
Overall Length (mm)
Shank Diameter (Φmm)
Trusco Part No.
Tip Shape
  • Item #: 05235772

    Mfr #: DA-72

    Package Qty: 1pc

    S$24.99

    Shipping: Min. 3 days

    Technical Specs:

    Tip Size (#) - Tip Size (Blade Width x Thickness) (mm) 2.4×0.4 Overall Length (mm) 148 Shank Diameter (Φmm) 4 Trusco Part No. 395-4609 Tip Shape Minus(-)

    - +
  • Item #: 05235781

    Mfr #: DA-73

    Package Qty: 1pc

    S$25.99

    Shipping: Min. 5 days

    Technical Specs:

    Tip Size (#) - Tip Size (Blade Width x Thickness) (mm) 0.9×0.4 Overall Length (mm) 149 Shank Diameter (Φmm) 3.5 Trusco Part No. 395-4617 Tip Shape Minus(-)

    - +
  • Item #: 05235797

    Mfr #: DA-74

    Package Qty: 1pc

    S$24.99

    Shipping: Min. 2 days

    Technical Specs:

    Tip Size (#) - Tip Size (Blade Width x Thickness) (mm) 1.3×0.4 Overall Length (mm) 149 Shank Diameter (Φmm) 3.5 Trusco Part No. 368-6965 Tip Shape Minus(-)

    - +
  • Item #: 05235806

    Mfr #: DA-75

    Package Qty: 1pc

    S$22.99

    Shipping: Min. 2 days

    Technical Specs:

    Tip Size (#) - Tip Size (Blade Width x Thickness) (mm) 1.8×0.4 Overall Length (mm) 148 Shank Diameter (Φmm) 4 Trusco Part No. 368-6973 Tip Shape Minus(-)

    - +
  • Item #: 05235815

    Mfr #: DA-76

    Package Qty: 1pc

    S$24.99

    Shipping: Min. 3 days

    Technical Specs:

    Tip Size (#) - Tip Size (Blade Width x Thickness) (mm) 2.5×0.7 Overall Length (mm) 148 Shank Diameter (Φmm) 4 Trusco Part No. 395-4625 Tip Shape Minus(-)

    - +
  • Item #: 05235824

    Mfr #: DA-77

    Package Qty: 1pc

    S$24.99

    Shipping: Min. 3 days

    Technical Specs:

    Tip Size (#) - Tip Size (Blade Width x Thickness) (mm) 1.95×0.35 Overall Length (mm) 148 Shank Diameter (Φmm) 4 Trusco Part No. 395-4633 Tip Shape Minus(-)

    - +
  • Item #: 05235833

    Mfr #: DA-78

    Package Qty: 1pc

    S$24.99

    Shipping: Min. 3 days

    Technical Specs:

    Tip Size (#) No.3 Tip Size (Blade Width x Thickness) (mm) - Overall Length (mm) 148 Shank Diameter (Φmm) 4 Trusco Part No. 368-6981 Tip Shape Plus (+)

    - +
  • Item #: 05235842

    Mfr #: DA-79

    Package Qty: 1pc

    S$24.99

    Shipping: Min. 2 days

    Technical Specs:

    Tip Size (#) - Tip Size (Blade Width x Thickness) (mm) 0.8×0.35 Overall Length (mm) 149 Shank Diameter (Φmm) 3.5 Trusco Part No. 395-4641 Tip Shape Minus(-)

    - +
Page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account