Screw-in casters, ideal for steel office equipment, furniture, and equipment that requires beauty and lightness, such as indoor carriers.
Type: 420EA universal car
Finish of Hardware: Chrome plating
Stopper: None
Material (Wheel): Nylon integrated wheel
Caster Type: Rotating screw-in caster
Wheel Type: Single wheel
Shape: Swivel caster
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Related Accessories
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- For moving the workbenchI simply thought that the washer and nut were not included in the set.
(Translated by machine.)This is a review for Item # : 08755722.Posted on
- Machine maintenanceIt's neither good nor bad, but I think it's a good product.
(Translated by machine.)This is a review for Item # : 08755713.Posted on
- Manufacture of dollyScrew type casters have 1.25 pitch screws and 1.75 pitch screws even with the same M12, so you should be careful not to purchase them by mistake. This product has a long screw part, so it is very convenient because it is easy to adjust the height. Also, in the field where oil is used, nylon casters are highly durable, so it is also a good value and it is helpful.
(Translated by machine.)This is a review for Item # : 06773207.Posted on
- Manufacture of dollyScrew type casters have 1.25 pitch screws and 1.75 pitch screws even with the same M12, so you should be careful not to purchase them by mistake. This product has a long screw part, so it is very convenient because it is easy to adjust the height. Also, in the field where oil is used, nylon casters are highly durable, so it is also a good value and it is helpful.
(Translated by machine.)This is a review for Item # : 06773207.Posted on
- To make a company trolleySince the tire part is made of nylon, it is very good for us who use oils. However, it would be helpful if there were also guidance on screws and washers that matched the product.
(Translated by machine.)This is a review for Item # : 08755722.Posted on
Write Your Own Review