Ideal for drilling holes in metal plates of 5 mm or less.
Shank Diameter (Φmm): 10
Effective Length / Maximum Drilling Depth (mm): 12.4
Mass (g): 120
Blade Thickness (mm): 2.1
Effective Cutting Thickness (mm): 5
Drill Diameter (Φmm): 6
Overall Length (mm): 96
Material: Center drill: Cobalt high speed
RoHS directive (corresponding to 10 substances): Correspondence
Suitable Tool: Electric drill, drilling machine
Shank No.: No.0
Type: TG
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Cost Saving Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Drilling holes in stainless steel plateThe sharpness was good and I kept using it for a long time, but the ones I bought last time and this time couldn't cut at all because the center drill blade and the tip of the hole cutter were too sweet. Perhaps the tip angle is different.
(Translated by machine.)This is a review for Item # : 02458023.Posted on
- Drilling holes in SUS304For bimetal stainless steel, it was relatively easy to drill holes in a plank that was as if it had no teeth.
(Translated by machine.)This is a review for Item # : 02458057.Posted on
- Drilling holes in a test boardI have tried various hole saws so far, but this manufacturer's tip is properly attached to a perfect circle and it is difficult for the blade to chip.
(Translated by machine.)This is a review for Item # : 02458023.Posted on
- Drilling holes in iron plates and SUS platesCompared to cheap ones, the sharpness and blade holding are considerably better. It's economical even if it's a little expensive.
(Translated by machine.)This is a review for Item # : 02458057.Posted on
Write Your Own Review