All Category

Crimp Terminal for Copper Wire (Y Type) Fork Spade Type without Insulation

Rating:
93%

Crimp Terminal for Copper Wire (Y Type) Fork Spade Type without Insulation

Rating:
93%
from S$1.89
Min. 2 days
Type:  Bare crimp terminal
Terminal Shape:  Open tip type
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
0.3Y-3
0.3Y-3.5N
Package Qty
Shipping
Price
Qty
 
 
 
1box(100pc)
Min. 2 days
S$12.99
- +
1box(100pc)
Min. 2 days
S$8.89
- +
Wire Range (Stranded) (mm<sup>2</sup>)
Wire Crimping Range (Single Wire) (mm)
Dimension d (Φmm)
Overall Length (mm)
Dimension d2 (Φmm)
Wire Crimping Range (AWG#)
Dimension D (Φmm)
Dimension E (mm)
Width (mm)
Dimension F (mm)
Trusco Part No.
CSA standard
Available Screw Diameter
UL Standard
RoHS directive (corresponding to 10 substances)
Mass (g)
all
all
all
all
all
all
all
all
all
all
-
all
all
all
all
all
0.2~0.5
-
1.0
12
3.2
24 ~ 20/22 ~ 20 (UL ・ CSA designation)
2.2
4.5
5.2
4.9
473-0593
CSA(LR28418)
M3
UL(E44245)
-
22
0.2~0.5
-
1.0
15
3.7
24 ~ 20/22 ~ 20 (UL ・ CSA designation)
2.2
4.5
5.8
5.8
473-0607
CSA(LR28418)
M3.5
UL(E44245)
-
-
Wire Range (Stranded) (mm<sup>2</sup>)
Wire Crimping Range (Single Wire) (mm)
Dimension d (Φmm)
Overall Length (mm)
Dimension d2 (Φmm)
Wire Crimping Range (AWG#)
Dimension D (Φmm)
Dimension E (mm)
Width (mm)
Dimension F (mm)
Trusco Part No.
CSA standard
Available Screw Diameter
UL Standard
RoHS directive (corresponding to 10 substances)
Mass (g)
  • Item #: 10711373

    Mfr #: 0.3Y-3

    Package Qty: 1box(100pc)

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    Wire Range (Stranded) (mm2) 0.2~0.5 Wire Crimping Range (Single Wire) (mm) - Dimension d (Φmm) 1.0 Overall Length (mm) 12 Dimension d2 (Φmm) 3.2 Wire Crimping Range (AWG#) 24 ~ 20/22 ~ 20 (UL ・ CSA designation) Dimension D (Φmm) 2.2 Dimension E (mm) 4.5 Width (mm) 5.2 Dimension F (mm) 4.9 Trusco Part No. 473-0593 CSA standard CSA(LR28418) Available Screw Diameter M3 UL Standard UL(E44245) RoHS directive (corresponding to 10 substances) - Mass (g) 22

    - +
  • Item #: 10711382

    Mfr #: 0.3Y-3.5N

    Package Qty: 1box(100pc)

    S$8.89

    Shipping: Min. 2 days

    Technical Specs:

    Wire Range (Stranded) (mm2) 0.2~0.5 Wire Crimping Range (Single Wire) (mm) - Dimension d (Φmm) 1.0 Overall Length (mm) 15 Dimension d2 (Φmm) 3.7 Wire Crimping Range (AWG#) 24 ~ 20/22 ~ 20 (UL ・ CSA designation) Dimension D (Φmm) 2.2 Dimension E (mm) 4.5 Width (mm) 5.8 Dimension F (mm) 5.8 Trusco Part No. 473-0607 CSA standard CSA(LR28418) Available Screw Diameter M3.5 UL Standard UL(E44245) RoHS directive (corresponding to 10 substances) - Mass (g) -

    - +

Customer Reviews

Items 1 - 10 of 54

Show per page
  1. Connection with control relay
    Rating
    100%
    It is a reliable product with good connection of the cable used and the control relay.
    (Translated by machine.)

    Review by

    Posted on

  2. Terminal wiring
    Rating
    100%
    Mainly used for connecting relay terminal blocks. Just use a wire diameter of 1.44.
    (Translated by machine.)

    Review by

    Posted on

  3. Speaker connection
    Rating
    100%
    Purchased 2Y-8 as a speaker cable terminal No complaints about quality and price
    (Translated by machine.)

    Review by

    Posted on

  4. Equipment work
    Rating
    100%
    Since I'm used to it, I always had plenty of stock on hand, but the construction work overlapped and it disappeared in a blink of an eye. I also ordered an additional one.
    (Translated by machine.)

    Review by

    Posted on

  5. For DIY
    Rating
    100%
    The speaker terminal of the ultra-small amplifier was 1.25Y-2.5, which was a size that I couldn't put in a home improvement store, but Mr. Monotaro! The thing is Mr. Nichifu in the world, so there is no problem at all
    (Translated by machine.)

    Review by

    Posted on

  6. Ground wire mounting
    Rating
    100%
    Used to connect a single ground wire to the outlet ground port. Since it is a reliable manufacturer, I use it with confidence.
    (Translated by machine.)

    Review by

    Posted on

  7. Worksite maintenance
    Rating
    100%
    Cheap items look cheap, so I will regret it later, so I will increase the price, but I dare to choose the manufacturer's item.
    (Translated by machine.)

    Review by

    Posted on

  8. Hot water heating, circulation pump control circuit manufacturing work
    Rating
    100%
    The thin cable used is relatively easy to obtain, but it is useful because there are not many thick ones. It is a product of a first-class manufacturer, so it is solid.
    (Translated by machine.)

    Review by

    Posted on

  9. Electrical work control circuit connection
    Rating
    100%
    I use it a lot, and even after ordering it, I am saved by the quick delivery.
    (Translated by machine.)

    Review by

    Posted on

  10. Control panel modification
    Rating
    100%
    There is no problem in terms of the balance between manufacturer's product, delivery date, and price.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 54

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account