All Category

Hand Grease Gun

Rating:
90%
from S$63.99
Min. 2 days
Lever type hand grease gun for 420mL cartridge (bellows type).
The cartridge can be set easily and speedily, without getting your hands dirty, and there is no need to worry about dust or sand getting into the grease.
Various nozzles and micro hoses can be used. * The total length and mass of the specifications do not include the nozzle. The maximum pressure shown is the pressure when using the chuck nozzle (CNP-1, 2). When using grease by hand, it may not be possible to use it with a low viscosity of NLGI1 or less depending on temperature conditions.
Discharge Volume (mL):  0.93 / stroke
Mass (kg):  1.68
Overall Length (mm):  395
Capacity (mL):  400
Maximum Pressure (MPa):  50
Maximum Discharge Pressure (MPa):  50
Grease Tank Diameter (Φmm):  60.5
Grease Filling:  Cartridge only
Type:  Lever type
Type of Operation:  Manual lever type
Applicable Grease:  NLGI No.0~No.2
Classification of the Hazardous:  Non-dangerous goods
Nozzle Fitting Size:  R1/8
Connector Diameter:  Rc1/8
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
CH-400
CH-400G
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$63.99
- +
1pc
Min. 2 days
S$69.99
- +
Trusco Part No.
-
112-7713
112-7721
Page
Trusco Part No.
  • Item #: 02218431

    Mfr #: CH-400

    Package Qty: 1pc

    S$63.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 112-7713

    - +
  • Item #: 02218447

    Mfr #: CH-400G

    Package Qty: 1pc

    S$69.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 112-7721

    - +
Page

Customer Reviews

Items 1 - 10 of 31

Show per page
  1. Agricultural equipment maintenance
    Rating
    100%
    It was good to be able to purchase cheaply. I would like to purchase again.
    (Translated by machine.)

    Review by

    Posted on

  2. For greasing bearings
    Rating
    100%
    Purchased with a pin type hose It was easy to use and comfortable to use.
    (Translated by machine.)

    Review by

    Posted on

  3. Pleasure boat engine maintenance
    Rating
    100%
    Since it is larger than the one used in the past, the note input is strong and grease is often used. very good.
    (Translated by machine.)

    Review by

    Posted on

  4. When grease-up of heavy machinery
    Rating
    100%
    The pump body is easy to grip and the lever is easy to push. Easy to use.
    (Translated by machine.)

    Review by

    Posted on

  5. Grease up agricultural machinery
    Rating
    100%
    Grease-up is important. I think it's the best, most durable and comfortable to use.
    (Translated by machine.)

    Review by

    Posted on

  6. Maintenance of agricultural machinery such as tractors
    Rating
    80%
    I didn't have it before, but I was able to select a suitable one from many manufacturers when purchasing it.
    (Translated by machine.)

    Review by

    Posted on

  7. maintenance
    Rating
    60%
    It can be used like a general pump and will be purchased if there is an opportunity.
    (Translated by machine.)

    Review by

    Posted on

  8. Agricultural equipment maintenance
    Rating
    100%
    I bought it at the combine maintenance. It's easy to use! I recommend it!
    (Translated by machine.)

    Review by

    Posted on

  9. For farm equipment
    Rating
    100%
    I used various hand grease guns, but this one is easy to use.
    (Translated by machine.)

    Review by

    Posted on

  10. Tractor maintenance
    Rating
    100%
    It seems to be a standard manufacturer of grease guns, and the work was done smoothly. This size was just right.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 31

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages