All Category

Ball Grip Screwdriver

Rating:
94%
from S$5.79
Min. 2 days
Tightening force with a margin for screws.
Cushion grip, color coded with (+) (-).
The cutting edge is processed with high-precision black point. * Do not disassemble or modify.
* Please check the correct usage, size, and usage before use.
* Be careful of short circuits and electric shocks during electrical work.
* Overload may cause screw damage or injury.
* Please be careful of children when storing at home.
Type:  Grip screwdriver
Shaft Penetration:  None
Set Contents:  Single item
Material (Grip):  Soft resin
Cutting Edge Magnet:  Yes
Tip Size (#):  -
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
220-1-75
220-1-100
220-1-150
220-2-75
220-2-100
220-2-150
220-2-200
220-2-300
220-3-150
220-5.5-75
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$5.79
- +
1pc
Min. 2 days
S$5.99
- +
1pc
Min. 2 days
S$6.59
- +
1pc
Min. 2 days
S$5.99
- +
1pc
Min. 2 days
S$7.79
- +
1pc
Min. 2 days
S$8.79
- +
1pc
Min. 2 days
S$8.99
- +
1pc
Min. 2 days
S$12.99
- +
1pc
Min. 2 days
S$9.29
- +
1pc
Min. 2 days
S$5.79
- +
Trusco Part No.
Mass (g)
Shaft Length (mm)
Overall Length (mm)
Handle Diameter (Φmm)
Shank Diameter (Φmm)
Tip Size
Tip Shape
Tip Size (Blade Width x Thickness) (mm)
-
all
all
all
all
all
all
all
all
124-6755
77
75
156
32
5.5
No.1
Plus
-
124-6763
83
100
181
32
5.5
No.1
Plus
-
124-6771
92
150
231
32
5.5
No.1
Plus
-
-
-
75
156
32
5.5
No.2
Plus
-
124-6780
100
100
200
41
6.4
No.2
Plus
-
124-6798
117
150
250
41
6.4
No.2
Plus
-
124-6801
133
200
300
41
6.4
No.2
Plus
-
-
-
300
400
41
6.4
No.2
Plus
-
396-3527
117
150
250
41
6.4
No.3
Plus
-
124-6691
77
75
156
32
5.5
5.5×0.8mm
Minus
-
Trusco Part No.
Mass (g)
Shaft Length (mm)
Overall Length (mm)
Handle Diameter (Φmm)
Shank Diameter (Φmm)
Tip Size
Tip Shape
Tip Size (Blade Width x Thickness) (mm)
  • Item #: 02197517

    Mfr #: 220-1-75

    Package Qty: 1pc

    S$5.79

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 124-6755 Mass (g) 77 Shaft Length (mm) 75 Overall Length (mm) 156 Handle Diameter (Φmm) 32 Shank Diameter (Φmm) 5.5 Tip Size No.1 Tip Shape Plus Tip Size (Blade Width x Thickness) (mm) -

    - +
  • Item #: 02197492

    Mfr #: 220-1-100

    Package Qty: 1pc

    S$5.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 124-6763 Mass (g) 83 Shaft Length (mm) 100 Overall Length (mm) 181 Handle Diameter (Φmm) 32 Shank Diameter (Φmm) 5.5 Tip Size No.1 Tip Shape Plus Tip Size (Blade Width x Thickness) (mm) -

    - +
  • Item #: 02197501

    Mfr #: 220-1-150

    Package Qty: 1pc

    S$6.59

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 124-6771 Mass (g) 92 Shaft Length (mm) 150 Overall Length (mm) 231 Handle Diameter (Φmm) 32 Shank Diameter (Φmm) 5.5 Tip Size No.1 Tip Shape Plus Tip Size (Blade Width x Thickness) (mm) -

    - +
  • Item #: 40303683

    Mfr #: 220-2-75

    Package Qty: 1pc

    S$5.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. - Mass (g) - Shaft Length (mm) 75 Overall Length (mm) 156 Handle Diameter (Φmm) 32 Shank Diameter (Φmm) 5.5 Tip Size No.2 Tip Shape Plus Tip Size (Blade Width x Thickness) (mm) -

    - +
  • Item #: 02197526

    Mfr #: 220-2-100

    Package Qty: 1pc

    S$7.79

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 124-6780 Mass (g) 100 Shaft Length (mm) 100 Overall Length (mm) 200 Handle Diameter (Φmm) 41 Shank Diameter (Φmm) 6.4 Tip Size No.2 Tip Shape Plus Tip Size (Blade Width x Thickness) (mm) -

    - +
  • Item #: 02197535

    Mfr #: 220-2-150

    Package Qty: 1pc

    S$8.79

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 124-6798 Mass (g) 117 Shaft Length (mm) 150 Overall Length (mm) 250 Handle Diameter (Φmm) 41 Shank Diameter (Φmm) 6.4 Tip Size No.2 Tip Shape Plus Tip Size (Blade Width x Thickness) (mm) -

    - +
  • Item #: 02197544

    Mfr #: 220-2-200

    Package Qty: 1pc

    S$8.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 124-6801 Mass (g) 133 Shaft Length (mm) 200 Overall Length (mm) 300 Handle Diameter (Φmm) 41 Shank Diameter (Φmm) 6.4 Tip Size No.2 Tip Shape Plus Tip Size (Blade Width x Thickness) (mm) -

    - +
  • Item #: 40303708

    Mfr #: 220-2-300

    Package Qty: 1pc

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. - Mass (g) - Shaft Length (mm) 300 Overall Length (mm) 400 Handle Diameter (Φmm) 41 Shank Diameter (Φmm) 6.4 Tip Size No.2 Tip Shape Plus Tip Size (Blade Width x Thickness) (mm) -

    - +
  • Item #: 38572405

    Mfr #: 220-3-150

    Package Qty: 1pc

    S$9.29

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 396-3527 Mass (g) 117 Shaft Length (mm) 150 Overall Length (mm) 250 Handle Diameter (Φmm) 41 Shank Diameter (Φmm) 6.4 Tip Size No.3 Tip Shape Plus Tip Size (Blade Width x Thickness) (mm) -

    - +
  • Item #: 02197571

    Mfr #: 220-5.5-75

    Package Qty: 1pc

    S$5.79

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 124-6691 Mass (g) 77 Shaft Length (mm) 75 Overall Length (mm) 156 Handle Diameter (Φmm) 32 Shank Diameter (Φmm) 5.5 Tip Size 5.5×0.8mm Tip Shape Minus Tip Size (Blade Width x Thickness) (mm) -

    - +

Customer Reviews

Items 1 - 10 of 147

Show per page
  1. assembly work
    Rating
    100%
    I am satisfied because the price is cheap and it is easy to use. I will buy again when the tip wears out.
    (Translated by machine.)

    Review by

    Posted on

  2. Control panel production
    Rating
    100%
    I think it's done well. I feel like this is the best for tightening and loosening hundreds of screws in a day.
    (Translated by machine.)

    Review by

    Posted on

  3. used for work
    Rating
    100%
    Currently, the tip of the screwdriver in use has worn out, so it is a purchase for replacement. Good grip. Length is good.
    (Translated by machine.)

    Review by

    Posted on

  4. General-purpose screw tightening work
    Rating
    100%
    The ball shape is safe and easy to use. The price is reasonable and you can use it hard.
    (Translated by machine.)

    Review by

    Posted on

  5. General work
    Rating
    100%
    There are things only for proper manufacturer products. It is easy to grip, has excellent stability, and is very easy to handle.
    (Translated by machine.)

    Review by

    Posted on

  6. power supply construction
    Rating
    100%
    It is a product that is familiar to the hands that you use on a regular basis. i want a little longer one
    (Translated by machine.)

    Review by

    Posted on

  7. Loosen and tighten the screws
    Rating
    100%
    Vessel quality of the stone is completely different from the Monotaro brand product. The screw head name is definitely reduced. The strength and fit are completely different. It is a quality that can be understood by using it.
    (Translated by machine.)

    Review by

    Posted on

  8. Car maintenance
    Rating
    60%
    If the ball-shaped grip is a little larger, it will fit in your hand and be easier to use.
    (Translated by machine.)

    Review by

    Posted on

  9. Machine maintenance
    Rating
    100%
    The grip ball became dirty and sticky, so I replaced it, and when it gets dirty, why should I clean it so that it doesn't become sticky?
    (Translated by machine.)

    Review by

    Posted on

  10. Caring for electrical equipment, assembling furniture, etc.
    Rating
    100%
    I've used a lot of drivers, but this one fits my hand best. It's a reasonable price, so I bought a few and avoided the frustration of "Where did the driver go !?". (I'm a little remorse because there is a mess when I collect it)
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 147

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account