Aluminum clamp with taper A wire with a base that is safe and easy to use with no thorns due to compression stop. It is a plated rope. It is also excellent in safety and durability. With product liability insurance
* The wire with stand is a rope for fastening and pulling. Lifting of load for slinging work Do not use for hanging.
Wire Diameter a (Φmm): 12
Operating Load (kg): 1200
Eye dimensions (mm): 200
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
When I pull the pallet with the luggage from the truck bed, I attach a special hook and pull it with a lift, but it is very easy to use, durable and safe to use. I did good shopping. Thank you very much. (Translated by machine.)
Dig around the pear tree to some extent and pull the wire through the tree and the tractor. It will come out easily. I pulled out more than 20 of these wires, but I feel like I can still use them without getting tired. I bought 3m this time, but I regret that 4m or 5m was easier to use. I will change it when it is about to run out. (Translated by machine.)