All Category

Hybrid Monkey Wrench

Rating:
95%
from S$28.99
Min. 2 days
It is thin and fits comfortably in your hand, making it easy to work in tight spaces or when using thin bolts and nuts, which was difficult with conventional adjustable wrench.
While having sufficient strength to clear JIS strength, it succeeded in its unique bold form and significant weight reduction.
It is about 60% lighter than the conventional product with the same mouth opening and has sufficient strength.
A well-balanced, hand-friendly form.
High-dimensional fusion monkey wrench.
Grasp the bolts and nuts firmly with one size higher ability, and work speedily and wide mouth opening.
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$28.99
- +
1pc
Min. 2 days
S$28.99
- +
1pc
Min. 2 days
S$38.99
- +
1pc
Min. 2 days
S$65.99
- +
Maximum Jaw Opening (mm)
Trusco Part No.
Thickness (mm)
Overall Length (mm)
Mass (g)
Handle Thickness (mm)
Tip Thickness (mm)
Bolt Nut Size
all
-
all
all
all
all
all
all
0~24
124-9011
9.5
150
90
4.5
5
up to M16
0~30
124-9029
12
200
160
5.5
6
up to M20
0~36
124-9037
14
245
280
6.5
7
up to M24
0~46
221-7589
16.5
300
560
7.5
8
up to M30
Page
Maximum Jaw Opening (mm)
Trusco Part No.
Thickness (mm)
Overall Length (mm)
Mass (g)
Handle Thickness (mm)
Tip Thickness (mm)
Bolt Nut Size
  • Item #: 02185601

    Mfr #: UM24

    Package Qty: 1pc

    S$28.99

    Shipping: Min. 2 days

    Technical Specs:

    Maximum Jaw Opening (mm) 0~24 Trusco Part No. 124-9011 Thickness (mm) 9.5 Overall Length (mm) 150 Mass (g) 90 Handle Thickness (mm) 4.5 Tip Thickness (mm) 5 Bolt Nut Size up to M16

    - +
  • Item #: 02185617

    Mfr #: UM30

    Package Qty: 1pc

    S$28.99

    Shipping: Min. 2 days

    Technical Specs:

    Maximum Jaw Opening (mm) 0~30 Trusco Part No. 124-9029 Thickness (mm) 12 Overall Length (mm) 200 Mass (g) 160 Handle Thickness (mm) 5.5 Tip Thickness (mm) 6 Bolt Nut Size up to M20

    - +
  • Item #: 02185626

    Mfr #: UM36

    Package Qty: 1pc

    S$38.99

    Shipping: Min. 2 days

    Technical Specs:

    Maximum Jaw Opening (mm) 0~36 Trusco Part No. 124-9037 Thickness (mm) 14 Overall Length (mm) 245 Mass (g) 280 Handle Thickness (mm) 6.5 Tip Thickness (mm) 7 Bolt Nut Size up to M24

    - +
  • Item #: 06182933

    Mfr #: UM46

    Package Qty: 1pc

    S$65.99

    Shipping: Min. 2 days

    Technical Specs:

    Maximum Jaw Opening (mm) 0~46 Trusco Part No. 221-7589 Thickness (mm) 16.5 Overall Length (mm) 300 Mass (g) 560 Handle Thickness (mm) 7.5 Tip Thickness (mm) 8 Bolt Nut Size up to M30

    - +
Page

Customer Reviews

Items 1 - 10 of 41

Show per page
  1. during machine maintenance
    Rating
    100%
    I bought a thin one so that it can reach tight spaces. It is lightweight and easy to use.
    (Translated by machine.)

    Review by

    Posted on

  2. Machine installation and maintenance
    Rating
    100%
    I have a size 46, so I ordered it because I wanted something a little smaller. It is very convenient to use.
    (Translated by machine.)

    Review by

    Posted on

  3. loosening screws
    Rating
    100%
    When I was in trouble because it was too thick with an ordinary monkey wrench, I saw it being used at a car shop and immediately bought it.
    (Translated by machine.)

    Review by

    Posted on

  4. DIY etc.
    Rating
    100%
    As we lost thing of this size, we purchased. Since it is a lobster mark, it can be used with confidence. , I don't understand the meaning of hybrid due to lack of study, but the design is good for DIY use.
    (Translated by machine.)

    Review by

    Posted on

  5. Bike maintenance
    Rating
    100%
    Carrying a wrench of each size can be quite a lot. It works well enough to be carried as an emergency.
    (Translated by machine.)

    Review by

    Posted on

  6. Do-it-yourself
    Rating
    100%
    With a solid construction, the precision of the moving parts is high and you can use it with confidence.
    (Translated by machine.)

    Review by

    Posted on

  7. Machine maintenance
    Rating
    100%
    The size is compact and the chin is thin, so it is easy to use when working in narrow places.
    (Translated by machine.)

    Review by

    Posted on

  8. For tightening various bolts and nuts, etc.
    Rating
    100%
    It fits perfectly to tightening and loosening various bolts and nuts regardless of the screw size, and can fulfill the purpose tightly.
    (Translated by machine.)

    Review by

    Posted on

  9. Plumbing work
    Rating
    100%
    The thing itself is a safe lobster, so it is very easy to use without rattling.
    (Translated by machine.)

    Review by

    Posted on

  10. For opening and closing water taps and water supply flanges
    Rating
    80%
    The frequently used wrench size made it ideal as a tool to put in a desk drawer. It was lightweight and easy to use.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 41

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages