Easy to install and move Machines can be easily installed and moved. It can be cut to an appropriate size with scissors and a knife at the site, and it is effective just by laying it under the machine. A special pattern is applied to both sides, which has a large anti-vibration effect, and a relatively small spring constant can be obtained despite the thin rubber thickness. It is effective in preventing noise and resonance, which has a large soundproofing effect, and blocking high-frequency vibration. It has a stable vibration and soundproofing effect regardless of the size of the load, which has a wide working load range. Excellent life Economical installation compared to using anti-vibration rubber.
Refrigerator, chilling unit, heat pump, cooling tower, condenser, air handling unit, packaged air conditioner, blower, pump, compressor, fan, transformer, machine tool, forging machine, office equipment
Rubber hardness: (JIS)50
Support surface pressure (N / mm 2 ): -
Specific Vibration Frequency (Hz): -
Cut-off frequency (Hz): -
Material: Natural rubber (rubber hardness 50)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Cost Saving Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Used for commercial embroidery machinesWhen I installed it on the 2nd floor and put it into operation, the vibration on the 1st floor was unpleasant and I was in trouble, but when I pulled it, it was alleviated.
(Translated by machine.)This is a review for Item # : 02041155.Posted on
- Anti-vibration of desktop vacuum pumpI can cut it freely, so I liked it and bought it. I think that the anti-vibration effect is a little less vibration, but I can't say anything unless I measure it.
(Translated by machine.)This is a review for Item # : 02041121.Posted on
- Air conditionerI used it as a scaffolding for air conditioners, but it's not harder than the ones sold at home improvement stores, and is it optimal for the weight of an air conditioner? I used it for the balcony, but it is comfortable without sound indoors and outdoors on the first floor. I think the vibration has been successfully eliminated.
(Translated by machine.)This is a review for Item # : 02041121.Posted on
- Vibration isolation of vibration machinePurchased with reference to everyone's reviews to prevent vibration of the 7D bull bull machine of the severe earthquake. Thank you for the satisfactory results. By the way, there is no front and back, but the effect will be quite different depending on which side is on the bottom, so for your reference.
(Translated by machine.)This is a review for Item # : 02041155.Posted on
- Prevention of vibration of outdoor unitThere was an air conditioner outdoor unit on the balcony on the 2nd floor, and the sound and vibration were terrible, but after laying this anti-vibration pad, I no longer have to worry! It is an excellent product that is easy to cut.
(Translated by machine.)This is a review for Item # : 02041121.Posted on
- To prevent vibration noise of the outdoor unitI used the air conditioner because the vibration noise of the outdoor unit was transmitted along the wall of the room after many years. I've tried putting small pieces on both ends before, but it didn't improve, so this time I'm using one for one. It was quiet after a few days, so it was improved. I'm glad I bought it.
(Translated by machine.)This is a review for Item # : 02041121.Posted on
- Air conditioner outdoor unit, reduction of refrigerator vibration noiseThere are three outdoor units of air conditioners on the balcony of each room on the second floor, but even one unit vibrated and the noise was remarkable, but this rubber was laid on the four corners of the pedestal of the outdoor unit. It's gone like a lie, and so is the refrigerator in the room. I'm sorry
(Translated by machine.)This is a review for Item # : 02041146.Posted on
- When installing equipmentI used it for the legs of a balance kettle and a clothes dryer, but it is very easy to use because it is 15 mm thick and has a sense of stability and can be cut and used. Another vendor I was with also praised me, "You are using good things." I still have it left, so I'll order it again before it's used up.
(Translated by machine.)This is a review for Item # : 02041155.Posted on
- Installation of air conditioner outdoor unit placed on the balconyI was worried about the noise caused by the vibration of the air conditioner outdoor unit, so when I laid it under my legs, it became quite quiet. Since it is long, it can be used for several air conditioners, so the cost performance is good.
(Translated by machine.)This is a review for Item # : 02041121.Posted on
- Air conditioner outdoor unit, reduction of refrigerator vibration noiseThe outdoor units installed on the balcony of the three air conditioners on the second floor made a vibrating sound that shook the whole house, but when all three were laid on the pedestal, it became incredibly quiet. The refrigerator is the same. I wondered why I didn't do it earlier.
(Translated by machine.)This is a review for Item # : 02041146.Posted on
Write Your Own Review