A transparent type that can be peeled off without cutting and finished beautifully.
Since the base material cannot be cut by hand, it can be peeled off cleanly. For adhesion of heat insulating films and transparent films. For show window decoration. For adhesion for design purposes.
Tape Thickness (mm): 0.1
Tape Length (m): 20
Adhesive Strength (N/10mm): 4.0
Main Works: Parts
Base Material: Polypropylene film
Color: Transparent
Suitable Usage: Transparent
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Used for adhesion when it needs to be peeled off cleanly laterI was looking for a double-sided tape that could be attached to window glass or stainless steel and peeled off cleanly later, and I found this and have been using it for over 20 years. However, it is NG to leave it on the window glass! Let's replace it in about a year.
(Translated by machine.)This is a review for Item # : 03335525.Posted on
- A vinyl chloride heat insulating back curtain is attached to the partition curtain.The width is good and the handling is just right. It is helpful because you can re-tension it as soon as you paste it. I also like the fact that it is not sticky after being peeled off.
(Translated by machine.)This is a review for Item # : 03335534.Posted on
- For bonding transparent lensesI made a transparent lens by myself and used it to attach it to the LED part of the device. It's not that there is a problem with the product itself, but I had a hard time because I had to process it into a circular double-sided tape with a diameter of 8 mm. At first, I tried to cut it out with a leather punch, but I couldn't cut it out cleanly, probably because the leather punch I used wasn't sharp, so I ended up cutting it with scissors freehand. It would have been better if we could get a round transparent double-sided tape with a diameter of 8 mm from the beginning, but I thought it would be nice to have a device like a punch that cuts through the double-sided tape in a round shape. Also, I think it's easier to cut out if there is something with double-sided release paper.
(Translated by machine.)This is a review for Item # : 03335525.Posted on
- For adhering self-made stickersI wrap my self-made sticker and cut it larger than the pattern to prevent it from peeling off, so if you use this transparent double-sided tape, it will not be noticeable when the protruding transparent lambs are stretched, so I will continue to use it forever. The adhesive strength of the tape itself is strong and does not affect rain and wind.
(Translated by machine.)This is a review for Item # : 06732171.Posted on
- Cold protection measures for window glassIn winter, the window glass gets frosty, so I put an acrylic plate on it to protect it from the cold. I haven't reached the cold season yet, but I thought it would be removable because it's a double-sided tape that can be peeled off.
(Translated by machine.)This is a review for Item # : 03335534.Posted on
- Product set for machiningThere is little adhesive residue and the strength is satisfactory, but the strength changes a little in summer and winter.
(Translated by machine.)This is a review for Item # : 03335552.Posted on
- Used to create nameplates for electrical equipmentSpray a film-covered spray on 2 mm thick acrylic, attach transparent double-sided tape, attach the name plate made in Nameland, and bleed the air to make a name plate with acrylic. It is transparent and beautiful, and if it is indoors, it will not change even after 10 years or more.
(Translated by machine.)This is a review for Item # : 03335534.Posted on
- Attached to the window glassIt's difficult to tear by hand, but the transparency is excellent, and there aren't many peeling marks left.
(Translated by machine.)This is a review for Item # : 03335525.Posted on
- This is double-sided tapeIt's not torn by hand, so it's very convenient to peel off.
(Translated by machine.)This is a review for Item # : 03335525.Posted on
- Equipment fixedIt is easy to use because it is durable and has little adhesive residue when peeled off.
(Translated by machine.)This is a review for Item # : 06732171.Posted on
Write Your Own Review