All Category

Hand Cutter for Plastic Tape HC-503

Rating:
84%
from S$4.89
Min. 2 days
Light! Easy to apply! Dedicated type for plastic tape. For speeding up packaging work.
For labor saving in packaging work.
For plastic tape.
Mass (g):  135
Suitable Tape Core Inner Diameter (Φmm):  75
Material:  ABS resin
RoHS directive (corresponding to 10 substances):  Correspondence
Main Application:  For plastic
Color:  Red
Suitable Tape Outer Diameter (Φmm):  Within 120
Suitable Tape Width (mm):  Within 50
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1case(48roll)
Min. 5 days
S$249.90
- +
1pc
Min. 2 days
S$4.89
- +
Trusco Part No.
-
-
391-4895
Page
Trusco Part No.
  • Item #: 57076645

    Mfr #: J6090

    Package Qty: 1case(48roll)

    S$249.90

    Shipping: Min. 5 days

    Technical Specs:

    Trusco Part No. -

    - +
  • Item #: 03363455

    Mfr #: J6090

    Package Qty: 1pc

    S$4.89

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 391-4895

    - +
Page

Customer Reviews

Items 1 - 10 of 16

Show per page
  1. Used in packaging work.
    Rating
    100%
    During packing work with a large number of people, I was working with a hand cutter, so I made an additional purchase because it took time to wait for the hand cutter. We can now work together without fighting.
    (Translated by machine.)

    Review by

    Posted on

  2. For packing
    Rating
    100%
    I bought the one I used before because I saw it with Mr. Monotaro. Cospa is also useful because it lasts a long time.
    (Translated by machine.)

    Review by

    Posted on

  3. packing
    Rating
    100%
    I've used many tape cutters so far, but this one has the best cost performance. Repeat
    (Translated by machine.)

    Review by

    Posted on

  4. Used for sealing cardboard
    Rating
    80%
    It is light and easy for women to use. A lot of PP tape debris sticks to the blade of the tape cutter, so please eliminate it.
    (Translated by machine.)

    Review by

    Posted on

  5. When packing
    Rating
    100%
    Due to its large size, it can be used with tapes other than gum tape.
    (Translated by machine.)

    Review by

    Posted on

  6. packing
    Rating
    60%
    Easy to use because it is light (the blade is weak) I want the blade to be a little stronger
    (Translated by machine.)

    Review by

    Posted on

  7. For packing work
    Rating
    40%
    It can be cheap, but the cutter mouth is a little short and it is difficult to cut the tape. I also use a more expensive one with a long cutter mouth, but it doesn't require much force and can cut the tape smoothly. It is very disappointing if the cutter mouth is another 1 to 2 cm long.
    (Translated by machine.)

    Review by

    Posted on

  8. Packaging materials
    Rating
    100%
    It is made by the manufacturer and can be trusted, but it would be helpful if it is a little cheaper now in terms of cost.
    (Translated by machine.)

    Review by

    Posted on

  9. Packing work
    Rating
    40%
    It's the same as the one made by Monotaro, but the color is different and the price is high. For the time being, the tapes for light packaging and medium packaging are color-coded.
    (Translated by machine.)

    Review by

    Posted on

  10. packing
    Rating
    60%
    I want you to be able to use it by hanging it with a string.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 16

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages