Clearance Angle (°): 0
Cutting Blade Length (mm): 16.5
Thickness (mm): 4.76
Inscribed Circle Diameter (Φmm): 9.525
Chip Breaker: Both sides
Socket Shape: Cylindrical hole
Shape: Equilateral triangle 60 °
with or without Hole: Yes
Corner Height Tolerance (mm): ±0.025
Tolerance of Inscribed Circle (mm): ±0.025
Thickness Tolerance (mm): ±0.13
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Cost Saving Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Finish cuttingWhether it is SS or small diameter, it can be processed beautifully. It can be pulled cleanly, so it is easy to finish it with dimensional tolerances.
(Translated by machine.)This is a review for Item # : 04974383.Posted on
- Finish cuttingWe are very satisfied with the quick response from ordering to shipping. It was saved earlier than ordering from a tool shop.
(Translated by machine.)This is a review for Item # : 06357285.Posted on
Write Your Own Review