All Category

Hook Wrench

Rating:
89%
from S$7.39
Min. 2 days
Ideal for mounting and removing round nuts and bearing nuts. * Dimensions indicate the diameter of the round nut.
Set Contents:  Single item
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
FK0012
FK0016
FK0020
FK0025
FK0030
FK0034
FK0040
FK0045
FK0052
FK0058
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$7.39
- +
1pc
Min. 2 days
S$7.99
- +
1pc
Min. 2 days
S$7.99
- +
1pc
Min. 2 days
S$7.99
- +
1pc
Min. 2 days
S$8.29
- +
1pc
Min. 2 days
S$10.99
- +
1pc
Min. 2 days
S$10.99
- +
1pc
Min. 2 days
S$9.59
- +
1pc
Min. 2 days
S$11.99
- +
1pc
Min. 2 days
S$14.99
- +
Trusco Part No.
Mass (g)
Overall Length (mm)
Applicable Dimensions (mm)
RoHS directive (corresponding to 10 substances)
Material
Dimension H (mm)
Dimension T (mm)
Dimension (mm)
Dimension L (mm)
Dimension C (mm)
Painting
Type
Hook Type
-
all
all
all
all
all
all
all
all
all
all
all
all
all
115-7256
25
-
-
-
S50C (carbon steel)
11
4
12~14
108
2
Cationic electrodeposition
Hook spanner
Hook type
115-7264
25
-
-
-
S50C (carbon steel)
11
4
16~20
108
2
Cationic electrodeposition
Hook spanner
Hook type
115-7272
25
-
-
-
S50C (carbon steel)
11
4
20~22
108
2
Cationic electrodeposition
Hook spanner
Hook type
116-9963
50
-
-
-
S50C (carbon steel)
20
5
25~28
136
2.3
Cationic electrodeposition
Hook spanner
Hook type
116-9971
50
-
-
-
S50C (carbon steel)
20
5
30~32
136
2.3
Cationic electrodeposition
Hook spanner
Hook type
116-9980
100
-
-
-
CRV (chrome vanadium steel)
28
6
34~38
160
2.5
Cationic electrodeposition
Hook spanner
Hook type
116-9998
100
-
-
-
CRV (chrome vanadium steel)
32
6
40~42
173
2.5
Cationic electrodeposition
Hook spanner
Hook type
117-0007
150
-
-
-
CRV (chrome vanadium steel)
36
6.5
45~48
196
2.5
Cationic electrodeposition
Hook spanner
Hook type
117-0015
155
-
-
-
CRV (chrome vanadium steel)
41
6.5
52~55
208
2.5
Cationic electrodeposition
Hook spanner
Hook type
117-0023
229
-
-
-
CRV (chrome vanadium steel)
46
7.5
58~65
232
3
Cationic electrodeposition
Hook spanner
Hook type
Trusco Part No.
Mass (g)
Overall Length (mm)
Applicable Dimensions (mm)
RoHS directive (corresponding to 10 substances)
Material
Dimension H (mm)
Dimension T (mm)
Dimension (mm)
Dimension L (mm)
Dimension C (mm)
Painting
Type
Hook Type
  • Item #: 02192041

    Mfr #: FK0012

    Package Qty: 1pc

    S$7.39

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 115-7256 Mass (g) 25 Overall Length (mm) - Applicable Dimensions (mm) - RoHS directive (corresponding to 10 substances) - Material S50C (carbon steel) Dimension H (mm) 11 Dimension T (mm) 4 Dimension (mm) 12~14 Dimension L (mm) 108 Dimension C (mm) 2 Painting Cationic electrodeposition Type Hook spanner Hook Type Hook type

    - +
  • Item #: 02192057

    Mfr #: FK0016

    Package Qty: 1pc

    S$7.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 115-7264 Mass (g) 25 Overall Length (mm) - Applicable Dimensions (mm) - RoHS directive (corresponding to 10 substances) - Material S50C (carbon steel) Dimension H (mm) 11 Dimension T (mm) 4 Dimension (mm) 16~20 Dimension L (mm) 108 Dimension C (mm) 2 Painting Cationic electrodeposition Type Hook spanner Hook Type Hook type

    - +
  • Item #: 02192066

    Mfr #: FK0020

    Package Qty: 1pc

    S$7.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 115-7272 Mass (g) 25 Overall Length (mm) - Applicable Dimensions (mm) - RoHS directive (corresponding to 10 substances) - Material S50C (carbon steel) Dimension H (mm) 11 Dimension T (mm) 4 Dimension (mm) 20~22 Dimension L (mm) 108 Dimension C (mm) 2 Painting Cationic electrodeposition Type Hook spanner Hook Type Hook type

    - +
  • Item #: 02192075

    Mfr #: FK0025

    Package Qty: 1pc

    S$7.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 116-9963 Mass (g) 50 Overall Length (mm) - Applicable Dimensions (mm) - RoHS directive (corresponding to 10 substances) - Material S50C (carbon steel) Dimension H (mm) 20 Dimension T (mm) 5 Dimension (mm) 25~28 Dimension L (mm) 136 Dimension C (mm) 2.3 Painting Cationic electrodeposition Type Hook spanner Hook Type Hook type

    - +
  • Item #: 02192084

    Mfr #: FK0030

    Package Qty: 1pc

    S$8.29

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 116-9971 Mass (g) 50 Overall Length (mm) - Applicable Dimensions (mm) - RoHS directive (corresponding to 10 substances) - Material S50C (carbon steel) Dimension H (mm) 20 Dimension T (mm) 5 Dimension (mm) 30~32 Dimension L (mm) 136 Dimension C (mm) 2.3 Painting Cationic electrodeposition Type Hook spanner Hook Type Hook type

    - +
  • Item #: 02192093

    Mfr #: FK0034

    Package Qty: 1pc

    S$10.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 116-9980 Mass (g) 100 Overall Length (mm) - Applicable Dimensions (mm) - RoHS directive (corresponding to 10 substances) - Material CRV (chrome vanadium steel) Dimension H (mm) 28 Dimension T (mm) 6 Dimension (mm) 34~38 Dimension L (mm) 160 Dimension C (mm) 2.5 Painting Cationic electrodeposition Type Hook spanner Hook Type Hook type

    - +
  • Item #: 02192102

    Mfr #: FK0040

    Package Qty: 1pc

    S$10.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 116-9998 Mass (g) 100 Overall Length (mm) - Applicable Dimensions (mm) - RoHS directive (corresponding to 10 substances) - Material CRV (chrome vanadium steel) Dimension H (mm) 32 Dimension T (mm) 6 Dimension (mm) 40~42 Dimension L (mm) 173 Dimension C (mm) 2.5 Painting Cationic electrodeposition Type Hook spanner Hook Type Hook type

    - +
  • Item #: 02192111

    Mfr #: FK0045

    Package Qty: 1pc

    S$9.59

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 117-0007 Mass (g) 150 Overall Length (mm) - Applicable Dimensions (mm) - RoHS directive (corresponding to 10 substances) - Material CRV (chrome vanadium steel) Dimension H (mm) 36 Dimension T (mm) 6.5 Dimension (mm) 45~48 Dimension L (mm) 196 Dimension C (mm) 2.5 Painting Cationic electrodeposition Type Hook spanner Hook Type Hook type

    - +
  • Item #: 02192127

    Mfr #: FK0052

    Package Qty: 1pc

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 117-0015 Mass (g) 155 Overall Length (mm) - Applicable Dimensions (mm) - RoHS directive (corresponding to 10 substances) - Material CRV (chrome vanadium steel) Dimension H (mm) 41 Dimension T (mm) 6.5 Dimension (mm) 52~55 Dimension L (mm) 208 Dimension C (mm) 2.5 Painting Cationic electrodeposition Type Hook spanner Hook Type Hook type

    - +
  • Item #: 02192136

    Mfr #: FK0058

    Package Qty: 1pc

    S$14.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 117-0023 Mass (g) 229 Overall Length (mm) - Applicable Dimensions (mm) - RoHS directive (corresponding to 10 substances) - Material CRV (chrome vanadium steel) Dimension H (mm) 46 Dimension T (mm) 7.5 Dimension (mm) 58~65 Dimension L (mm) 232 Dimension C (mm) 3 Painting Cationic electrodeposition Type Hook spanner Hook Type Hook type

    - +

Customer Reviews

Items 1 - 10 of 54

Show per page
  1. I use it as a harmonic drive lunch
    Rating
    60%
    I use it as a harmonic drive lunch. It is relatively thick and solid, so the power is transmitted well.
    (Translated by machine.)

    Review by

    Posted on

  2. Mini bag cylinder overhaul
    Rating
    80%
    It was a pity that the nails were too small to be used.
    (Translated by machine.)

    Review by

    Posted on

  3. Bicycle maintenance
    Rating
    100%
    The thickness and size fits comfortably in the hand, making it easy to apply force. There is a wide selection of products, and you can choose according to the size of the nut.
    (Translated by machine.)

    Review by

    Posted on

  4. Yumbo hydraulic cylinder overhaul
    Rating
    100%
    It seems that the lid of the hydraulic cylinder can be opened more cleanly than a pipe wrench. It looks sturdy, so I'm looking forward to using it next time.
    (Translated by machine.)

    Review by

    Posted on

  5. Special tool
    Rating
    100%
    I couldn't buy a special tool for the manufacturer to maintain the scuba diving equipment because it was too effective, but I was able to substitute it here. Some R corrections were grinded with a grinder.
    (Translated by machine.)

    Review by

    Posted on

  6. Tractor maintenance
    Rating
    100%
    Used for removing the bearing push nut of the rotating claw shaft of a tractor. Until now, when removing it, I had to hit it with a chisel, so I discarded the nut, but the special tool is still good. Thanks to that, the nut can also be reused. I use it infrequently, but I realized that it would be convenient.
    (Translated by machine.)

    Review by

    Posted on

  7. It was a necessary tool when replacing the packing of the Yumbo cylinder.
    Rating
    100%
    It was helpful. Oil was leaking from the Yanmar Yumbo hydraulic cylinder, so I ordered packing and this tool. Since I used this tool, I was able to finish the work without forcibly using a pipe wrench or scratching. I'm glad.
    (Translated by machine.)

    Review by

    Posted on

  8. Vehicle height adjustment
    Rating
    100%
    Used for adjusting the height of the shock absorber. I was able to work without licking the screws.
    (Translated by machine.)

    Review by

    Posted on

  9. Bicycle bottom bracket
    Rating
    100%
    It was made firmly and could be used without any problems.
    (Translated by machine.)

    Review by

    Posted on

  10. Used for disassembling the head of the hydraulic cylinder.
    Rating
    100%
    I ordered after checking the cylinder diameter. I was able to work with just the right size. It is a strong and reliable product. In addition, since it cannot be disassembled only with a hook spanner, it is necessary to apply it with a single pipe. I think about 1 meter is fine, but I thought it would be nice if you could list the diameter of the single pipe that can be applied to spanners of each size, or sell it as a set.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 54

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages