All Category

ASTERO Gear Head

Rating:
100%
from S$74.99
Min. 2 days
The motor and gear head have an easy-to-use separate structure. Customers can freely assemble the gear head by themselves.
Induction motor / The most widely used gear motor. Used for driving at a constant speed.
Leverable motor / Gear motor that can instantly switch the direction of rotation. Used for forward and reverse operation at a constant speed.
Motor with electromagnetic brake / Motor with built-in non-excitation actuated electromagnetic brake. Used for driving at a constant speed. After stopping, you can keep it stopped. *This product is a single gear head. If a motor is required, please order separately.
Product Type:  Single gear head
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
G67.5D
G9B5KH
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 9 days
S$88.99
- +
1pc
Min. 9 days
S$74.99
- +
1pc
Min. 9 days
S$89.99
- +
1pc
Min. 9 days
S$85.99
- +
1pc
Min. 9 days
S$85.99
- +
1pc
Min. 9 days
S$149.90
- +
1pc
Min. 9 days
S$88.99
- +
1pc
Min. 9 days
S$89.99
- +
1pc
Min. 9 days
S$99.90
- +
1pc
Min. 9 days
S$99.90
- +
Dimension R (mm)
Reduction Ratio
Dimension S (mm)
AD
AR
Dimension C (mm)
Dimension P (mm)
Applicable Motor Capacity (W)
Dimension B (mm)
Dimension G (mm)
Dimension D (mm)
Mounting Hole Spacing, Square (mm)
Compatible Products
Shaft End Shape
Capacity (W)
Type
Remark
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
-
6
-
-
-
-
-
-
-
-
-
80
-
Key type
25
Parallel gear head
-
-
7.5
-
-
-
-
-
-
-
-
-
60
-
Round shaft D-cut type
6
Parallel gear head
-
-
30
-
-
-
-
-
-
-
-
-
80
-
Key type
25
Parallel gear head
-
-
9
-
-
-
-
-
-
-
-
-
70
-
Key type
15
Parallel gear head
-
-
36
-
-
-
-
-
-
-
-
-
60
-
Round shaft D-cut type
6
Parallel gear head
-
-
5
-
-
-
-
-
-
-
-
-
90
-
Key type
60・90
Parallel gear head
-
-
18
-
-
-
-
-
-
-
-
-
80
-
Key type
25
Parallel gear head
-
-
20
-
-
-
-
-
-
-
-
-
70
-
Key type
15
Parallel gear head
-
-
3
-
-
-
-
-
-
-
-
-
90
-
Key type
40
Parallel gear head
-
-
6
-
-
-
-
-
-
-
-
-
90
-
Key type
40
Parallel gear head
-
Dimension R (mm)
Reduction Ratio
Dimension S (mm)
AD
AR
Dimension C (mm)
Dimension P (mm)
Applicable Motor Capacity (W)
Dimension B (mm)
Dimension G (mm)
Dimension D (mm)
Mounting Hole Spacing, Square (mm)
Compatible Products
Shaft End Shape
Capacity (W)
Type
Remark
  • Item #: 62056664

    Mfr #: G86K

    Package Qty: 1pc

    S$88.99

    Shipping: Min. 9 days

    Technical Specs:

    Dimension R (mm) - Reduction Ratio 6 Dimension S (mm) - AD - AR - Dimension C (mm) - Dimension P (mm) - Applicable Motor Capacity (W) - Dimension B (mm) - Dimension G (mm) - Dimension D (mm) - Mounting Hole Spacing, Square (mm) 80 Compatible Products - Shaft End Shape Key type Capacity (W) 25 Type Parallel gear head Remark -

    - +
  • Item #: 62056208

    Mfr #: G67.5D

    Package Qty: 1pc

    S$74.99

    Shipping: Min. 9 days

    Technical Specs:

    Dimension R (mm) - Reduction Ratio 7.5 Dimension S (mm) - AD - AR - Dimension C (mm) - Dimension P (mm) - Applicable Motor Capacity (W) - Dimension B (mm) - Dimension G (mm) - Dimension D (mm) - Mounting Hole Spacing, Square (mm) 60 Compatible Products - Shaft End Shape Round shaft D-cut type Capacity (W) 6 Type Parallel gear head Remark -

    - +
  • Item #: 62056619

    Mfr #: G830K

    Package Qty: 1pc

    S$89.99

    Shipping: Min. 9 days

    Technical Specs:

    Dimension R (mm) - Reduction Ratio 30 Dimension S (mm) - AD - AR - Dimension C (mm) - Dimension P (mm) - Applicable Motor Capacity (W) - Dimension B (mm) - Dimension G (mm) - Dimension D (mm) - Mounting Hole Spacing, Square (mm) 80 Compatible Products - Shaft End Shape Key type Capacity (W) 25 Type Parallel gear head Remark -

    - +
  • Item #: 62056463

    Mfr #: G79K

    Package Qty: 1pc

    S$85.99

    Shipping: Min. 9 days

    Technical Specs:

    Dimension R (mm) - Reduction Ratio 9 Dimension S (mm) - AD - AR - Dimension C (mm) - Dimension P (mm) - Applicable Motor Capacity (W) - Dimension B (mm) - Dimension G (mm) - Dimension D (mm) - Mounting Hole Spacing, Square (mm) 70 Compatible Products - Shaft End Shape Key type Capacity (W) 15 Type Parallel gear head Remark -

    - +
  • Item #: 62056156

    Mfr #: G636D

    Package Qty: 1pc

    S$85.99

    Shipping: Min. 9 days

    Technical Specs:

    Dimension R (mm) - Reduction Ratio 36 Dimension S (mm) - AD - AR - Dimension C (mm) - Dimension P (mm) - Applicable Motor Capacity (W) - Dimension B (mm) - Dimension G (mm) - Dimension D (mm) - Mounting Hole Spacing, Square (mm) 60 Compatible Products - Shaft End Shape Round shaft D-cut type Capacity (W) 6 Type Parallel gear head Remark -

    - +
  • Item #: 62055955

    Mfr #: G9B5KH

    Package Qty: 1pc

    S$149.90

    Shipping: Min. 9 days

    Technical Specs:

    Dimension R (mm) - Reduction Ratio 5 Dimension S (mm) - AD - AR - Dimension C (mm) - Dimension P (mm) - Applicable Motor Capacity (W) - Dimension B (mm) - Dimension G (mm) - Dimension D (mm) - Mounting Hole Spacing, Square (mm) 90 Compatible Products - Shaft End Shape Key type Capacity (W) 60・90 Type Parallel gear head Remark -

    - +
  • Item #: 62056549

    Mfr #: G818K

    Package Qty: 1pc

    S$88.99

    Shipping: Min. 9 days

    Technical Specs:

    Dimension R (mm) - Reduction Ratio 18 Dimension S (mm) - AD - AR - Dimension C (mm) - Dimension P (mm) - Applicable Motor Capacity (W) - Dimension B (mm) - Dimension G (mm) - Dimension D (mm) - Mounting Hole Spacing, Square (mm) 80 Compatible Products - Shaft End Shape Key type Capacity (W) 25 Type Parallel gear head Remark -

    - +
  • Item #: 62056323

    Mfr #: G720K

    Package Qty: 1pc

    S$89.99

    Shipping: Min. 9 days

    Technical Specs:

    Dimension R (mm) - Reduction Ratio 20 Dimension S (mm) - AD - AR - Dimension C (mm) - Dimension P (mm) - Applicable Motor Capacity (W) - Dimension B (mm) - Dimension G (mm) - Dimension D (mm) - Mounting Hole Spacing, Square (mm) 70 Compatible Products - Shaft End Shape Key type Capacity (W) 15 Type Parallel gear head Remark -

    - +
  • Item #: 62055675

    Mfr #: G9A3K

    Package Qty: 1pc

    S$99.90

    Shipping: Min. 9 days

    Technical Specs:

    Dimension R (mm) - Reduction Ratio 3 Dimension S (mm) - AD - AR - Dimension C (mm) - Dimension P (mm) - Applicable Motor Capacity (W) - Dimension B (mm) - Dimension G (mm) - Dimension D (mm) - Mounting Hole Spacing, Square (mm) 90 Compatible Products - Shaft End Shape Key type Capacity (W) 40 Type Parallel gear head Remark -

    - +
  • Item #: 62055736

    Mfr #: G9A6K

    Package Qty: 1pc

    S$99.90

    Shipping: Min. 9 days

    Technical Specs:

    Dimension R (mm) - Reduction Ratio 6 Dimension S (mm) - AD - AR - Dimension C (mm) - Dimension P (mm) - Applicable Motor Capacity (W) - Dimension B (mm) - Dimension G (mm) - Dimension D (mm) - Mounting Hole Spacing, Square (mm) 90 Compatible Products - Shaft End Shape Key type Capacity (W) 40 Type Parallel gear head Remark -

    - +

Customer Reviews

2 Item(s)

Show per page
  1. I purchased it to replace the motor of the roasting machine.
    Rating
    100%
    Since the model number was clear, I searched the Web and was able to purchase immediately. It was saved because the price was cheap and the arrival was early ^ ^
    (Translated by machine.)

    Review by

    Posted on

  2. Commercial kitchen equipment
    Rating
    100%
    Only Mr. Monotaro was found on the net, which was very helpful. There are many types and I think most motors are available. I am very satisfied with the price.
    (Translated by machine.)

    Review by

    Posted on

2 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account