Lightweight, compact and resistant to clogging, all wetted parts are made of resin and stainless steel. It is rust resistant and has excellent durability.
The discharge direction can be easily set either vertically or horizontally. The strainer is also easy to remove, making cleaning and cleaning easy! For combined treatment septic tanks For rainwater, spring water drainage, miscellaneous drainage
The discharge direction can be easily set either vertically or horizontally. The strainer is also easy to remove, making cleaning and cleaning easy! For combined treatment septic tanks For rainwater, spring water drainage, miscellaneous drainage
Liquid Temperature Range (℃): 0 to 40 (no freezing)
Poles of Motor: 2
Remaining Water Level (mm): 45
Length of Foreign Object to Pass (mm): 50 (longest)
Diameter of Foreign Object to Pass (Φmm): 8
Minimum Operation Water Level (mm): 85
Electric Motor: Dry type underwater motor
Connector: Flange connection
Type: Non-automatic (PG type)
Material (Spindle): SUS304
Structure (Impeller): Semi-vortex
Material (Impeller): Synthetic resin
Material (Casing): Synthetic resin
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Used as an aid to drainageIt is lighter and easier to use than the pump I used before.
(Translated by machine.)This is a review for Item # : 02454751.Posted on
- DrainI was using a similar one, but it broke and I asked for it this time. Very light and easy to use.
(Translated by machine.)This is a review for Item # : 02454715.Posted on
- Agricultural work (water supply to the upper rice fields)It was small, light and easy to install. I am satisfied with the power of 40 outlets. As a request, for products that are more durable and resistant to rust than ever before. Light is very good.
(Translated by machine.)This is a review for Item # : 02152631.Posted on
- Excluded facility sludge agitationIt is used for sludge agitation. The price is reasonable and the performance is sufficient. The pump stops suddenly, but it's always quick and helpful.
(Translated by machine.)This is a review for Item # : 02152647.Posted on
- Pumping up sewageIt's been two years since I bought it, but I'm doing my best. I clean it regularly because it gets clogged with garbage, but I don't feel any loss of power. After that, I will buy the same one next time.
(Translated by machine.)This is a review for Item # : 02152665.Posted on
- Water changeAs expected, Terada pump. The power is different. Lightweight and easy to handle.
(Translated by machine.)This is a review for Item # : 02454715.Posted on
- Used as a humidifier pumpIt broke down within a year, and even before that, water flowed into the failure within a year and the shutoff device worked. Both seem to have a problem with the waterproof packing. I was relieved that it was a reliable manufacturer, but I'm sorry.
(Translated by machine.)This is a review for Item # : 02152647.Posted on
- Pumping up sewageThe breaker flew while pumping sewage. When I checked the main body, water infiltrated and an electric leakage occurred. I bought a new one this time, but the same phenomenon occurred again in less than half a year. It's a mystery why water gets inside, and even though it's a submersible pump, is it for draining water at the bottom? It is also a mystery that the screw is attached. Is it a premise that water will infiltrate? Since it is an expensive purchase, we are considering a different manufacturer.
(Translated by machine.)This is a review for Item # : 02152665.Posted on
- Maintenance assistance for wastewater treatment equipmentIt would be helpful if the details of the catalog were a little easier to read.
(Translated by machine.)This is a review for Item # : 02152631.Posted on
- For freshwater fishMore durable than top manufacturers' products.
(Translated by machine.)This is a review for Item # : 02152647.Posted on
Write Your Own Review