* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
Clearance Angle (°): 0
Cutting Blade Length (mm): 16.5
Thickness (mm): 4.76
Inscribed Circle Diameter (Φmm): 9.525
Socket Shape: Cylindrical hole
Shape: Equilateral triangle 60 °
with or without Hole: Yes
Tolerance of Inscribed Circle (mm): ±0.025
Corner Height Tolerance (mm): ±0.025
Thickness Tolerance (mm): ±0.13
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Cost Saving Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- lathe manufacturingIt has good sharpness and is used every day without any problems.
(Translated by machine.)This is a review for Item # : 05916504.Posted on
- Rough cuttingIt is used for cutting mild steel without any problem.
(Translated by machine.)This is a review for Item # : 35483226.Posted on
- Side finishing of steelUntil now, I used to process with STI10, but it took a long time to finish because the hair started to grow quickly, but with this, I can continue to get satisfactory results. very good.
(Translated by machine.)This is a review for Item # : 05916504.Posted on
Write Your Own Review