All Category

Palm Fit Gloves

Rating:
88%
from S$4.79
Min. 2 days
Low dust generation gloves using long fiber wooly nylon thread.
Urethane resin is coated on the palm side, which has an excellent anti-slip effect, fits perfectly on the hand, and is suitable for fine work. Electrical and electronic parts manufacturing industry, machine industry, automobile-related industry (electric vehicles / hybrid vehicles) * The package may differ from the one shown due to changes in the manufacturer's package.
Material (Fiber Part):  Nylon, Polyester, etc.
Material (Plastic Part):  Polyurethane
Finger Gusset:  -
RoHS directive (corresponding to 10 substances):  Correspondence
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pack(10pair)
Min. 2 days
S$32.99
- +
1pack(10pair)
Min. 2 days
S$32.99
- +
1pack(10pair)
Min. 2 days
S$32.99
- +
1pack(10pair)
Min. 2 days
S$32.99
- +
1pair
Min. 2 days
S$4.79
- +
1pair
Min. 2 days
S$4.79
- +
1pair
Min. 2 days
S$4.79
- +
1pair
Min. 2 days
S$4.79
- +
1pair
Min. 2 days
S$4.79
- +
1pair
Min. 2 days
S$4.79
- +
TGK Part No.
Trusco Part No.
Thickness (mm)
Color
Size
Mass (g)
Quantity per Package (Pair)
Finish Processing
Function
Overall Length (cm)
Middle Finger Length (cm)
Coating
Palm Circumference (cm)
Palm Width (cm)
Color (Wrist)
Gauge No.
As ONE Part Number
-
-
-
all
all
all
all
all
all
-
-
all
-
-
all
-
all
404-23-75-65
-
0.7
White
S
-
10
-
Low dust generation
21
7.2
Palm coat
16
-
Yellow
13
7-658-02
404-23-75-66
-
0.7
White
M
-
10
Overlock
Elastic, breathable
22
7.7
Palm coat
18.5
-
Green
13
7-658-01
404-23-75-67
-
0.7
White
L
-
10
Overlock
Elastic, breathable
23
8
Palm coat
19.5
-
Brown
13
7-658-03
-
409-2082
0.7
White
XL
230
10
Overlock
Elastic, breathable
25
8.8
Palm coat
21.5
-
Gray
13
-
0404-23-74-14
253-3227
0.7
White
S
16
1
-
Low dust generation
21
7.2
Palm coat
16
-
Yellow
13
-
-
253-3235
0.7
White
M
19
1
-
-
22
7.7
Palm coat
18.5
-
Green
13
-
-
253-3243
0.7
White
L
20
1
-
-
23
8
Palm coat
19.5
-
Brown
13
-
0404-23-74-50
354-2785
0.7
White
XL
23
1
-
Low dust generation
25
8.8
Fingertip coat
21.5
-
Gray
13
-
0404-23-76-54
390-7813
0.7
Black
S
16
1
-
Low dust generation
21
7.2
Palm coat
16
-
Black
13
-
0404-23-76-55
390-7805
0.7
Black
M
19
1
-
Low dust generation
22
7.7
Palm coat
18.5
-
Gray
13
-
TGK Part No.
Trusco Part No.
Thickness (mm)
Color
Size
Mass (g)
Quantity per Package (Pair)
Finish Processing
Function
Overall Length (cm)
Middle Finger Length (cm)
Coating
Palm Circumference (cm)
Palm Width (cm)
Color (Wrist)
Gauge No.
As ONE Part Number
  • Item #: 06162362

    Mfr #: B0500

    Package Qty: 1pack(10pair)

    S$32.99

    Shipping: Min. 2 days

    Technical Specs:

    TGK Part No. 404-23-75-65 Trusco Part No. - Thickness (mm) 0.7 Color White Size S Mass (g) - Quantity per Package (Pair) 10 Finish Processing - Function Low dust generation Overall Length (cm) 21 Middle Finger Length (cm) 7.2 Coating Palm coat Palm Circumference (cm) 16 Palm Width (cm) - Color (Wrist) Yellow Gauge No. 13 As ONE Part Number 7-658-02

    - +
  • Item #: 06162371

    Mfr #: B0500

    Package Qty: 1pack(10pair)

    S$32.99

    Shipping: Min. 2 days

    Technical Specs:

    TGK Part No. 404-23-75-66 Trusco Part No. - Thickness (mm) 0.7 Color White Size M Mass (g) - Quantity per Package (Pair) 10 Finish Processing Overlock Function Elastic, breathable Overall Length (cm) 22 Middle Finger Length (cm) 7.7 Coating Palm coat Palm Circumference (cm) 18.5 Palm Width (cm) - Color (Wrist) Green Gauge No. 13 As ONE Part Number 7-658-01

    - +
  • Item #: 06162387

    Mfr #: B0500

    Package Qty: 1pack(10pair)

    S$32.99

    Shipping: Min. 2 days

    Technical Specs:

    TGK Part No. 404-23-75-67 Trusco Part No. - Thickness (mm) 0.7 Color White Size L Mass (g) - Quantity per Package (Pair) 10 Finish Processing Overlock Function Elastic, breathable Overall Length (cm) 23 Middle Finger Length (cm) 8 Coating Palm coat Palm Circumference (cm) 19.5 Palm Width (cm) - Color (Wrist) Brown Gauge No. 13 As ONE Part Number 7-658-03

    - +
  • Item #: 06162396

    Mfr #: B0500

    Package Qty: 1pack(10pair)

    S$32.99

    Shipping: Min. 2 days

    Technical Specs:

    TGK Part No. - Trusco Part No. 409-2082 Thickness (mm) 0.7 Color White Size XL Mass (g) 230 Quantity per Package (Pair) 10 Finish Processing Overlock Function Elastic, breathable Overall Length (cm) 25 Middle Finger Length (cm) 8.8 Coating Palm coat Palm Circumference (cm) 21.5 Palm Width (cm) - Color (Wrist) Gray Gauge No. 13 As ONE Part Number -

    - +
  • Item #: 37092054

    Mfr #: B0500

    Package Qty: 1pair

    S$4.79

    Shipping: Min. 2 days

    Technical Specs:

    TGK Part No. 0404-23-74-14 Trusco Part No. 253-3227 Thickness (mm) 0.7 Color White Size S Mass (g) 16 Quantity per Package (Pair) 1 Finish Processing - Function Low dust generation Overall Length (cm) 21 Middle Finger Length (cm) 7.2 Coating Palm coat Palm Circumference (cm) 16 Palm Width (cm) - Color (Wrist) Yellow Gauge No. 13 As ONE Part Number -

    - +
  • Item #: 37092036

    Mfr #: B0500

    Package Qty: 1pair

    S$4.79

    Shipping: Min. 2 days

    Technical Specs:

    TGK Part No. - Trusco Part No. 253-3235 Thickness (mm) 0.7 Color White Size M Mass (g) 19 Quantity per Package (Pair) 1 Finish Processing - Function - Overall Length (cm) 22 Middle Finger Length (cm) 7.7 Coating Palm coat Palm Circumference (cm) 18.5 Palm Width (cm) - Color (Wrist) Green Gauge No. 13 As ONE Part Number -

    - +
  • Item #: 37092011

    Mfr #: B0500

    Package Qty: 1pair

    S$4.79

    Shipping: Min. 2 days

    Technical Specs:

    TGK Part No. - Trusco Part No. 253-3243 Thickness (mm) 0.7 Color White Size L Mass (g) 20 Quantity per Package (Pair) 1 Finish Processing - Function - Overall Length (cm) 23 Middle Finger Length (cm) 8 Coating Palm coat Palm Circumference (cm) 19.5 Palm Width (cm) - Color (Wrist) Brown Gauge No. 13 As ONE Part Number -

    - +
  • Item #: 37092072

    Mfr #: B0500

    Package Qty: 1pair

    S$4.79

    Shipping: Min. 2 days

    Technical Specs:

    TGK Part No. 0404-23-74-50 Trusco Part No. 354-2785 Thickness (mm) 0.7 Color White Size XL Mass (g) 23 Quantity per Package (Pair) 1 Finish Processing - Function Low dust generation Overall Length (cm) 25 Middle Finger Length (cm) 8.8 Coating Fingertip coat Palm Circumference (cm) 21.5 Palm Width (cm) - Color (Wrist) Gray Gauge No. 13 As ONE Part Number -

    - +
  • Item #: 75184645

    Mfr #: B0500

    Package Qty: 1pair

    S$4.79

    Shipping: Min. 2 days

    Technical Specs:

    TGK Part No. 0404-23-76-54 Trusco Part No. 390-7813 Thickness (mm) 0.7 Color Black Size S Mass (g) 16 Quantity per Package (Pair) 1 Finish Processing - Function Low dust generation Overall Length (cm) 21 Middle Finger Length (cm) 7.2 Coating Palm coat Palm Circumference (cm) 16 Palm Width (cm) - Color (Wrist) Black Gauge No. 13 As ONE Part Number -

    - +
  • Item #: 75184654

    Mfr #: B0500

    Package Qty: 1pair

    S$4.79

    Shipping: Min. 2 days

    Technical Specs:

    TGK Part No. 0404-23-76-55 Trusco Part No. 390-7805 Thickness (mm) 0.7 Color Black Size M Mass (g) 19 Quantity per Package (Pair) 1 Finish Processing - Function Low dust generation Overall Length (cm) 22 Middle Finger Length (cm) 7.7 Coating Palm coat Palm Circumference (cm) 18.5 Palm Width (cm) - Color (Wrist) Gray Gauge No. 13 As ONE Part Number -

    - +

Customer Reviews

Items 1 - 10 of 29

Show per page
  1. Finishing work
    Rating
    100%
    Used as an inner for leather gloves in cold weather. It was well received as a measure against the cold. The size is also abundant and good.
    (Translated by machine.)

    Review by

    Posted on

  2. Assembly / packing work, etc.
    Rating
    80%
    I think it is not slippery and has a good usability. However, during packing work, the white on the surface of the gloves will be attached to the tape immediately, so I feel that it is good if the specifications do not (difficult to attach).
    (Translated by machine.)

    Review by

    Posted on

  3. During painting work
    Rating
    80%
    At the time of inspection after painting, I tried many other products, but I do not know what it is, but I was having a hard time because the traces I touched with gloves remained, but after switching to this product, I do not have to worry rice field. Workers are informed that they should not use anything other than this product.
    (Translated by machine.)

    Review by

    Posted on

  4. Shipping work
    Rating
    100%
    It is useful because it has a good texture and is long-lasting. It can also be used for touch panels.
    (Translated by machine.)

    Review by

    Posted on

  5. Protective equipment when assembling machine tools and using wires (substitute for leather gloves)
    Rating
    100%
    I found it by chance and bought it while I had a lot of gloves, but among the several types I have used so far, it is stress-free and easier to work with. (Bolts with oil attached were also installed without slipping.) The price was reasonable, so I stocked up.
    (Translated by machine.)

    Review by

    Posted on

  6. Used to prevent stains when visually observing manufactured products
    Rating
    100%
    I think it feels very good on the hands and is comfortable to use.
    (Translated by machine.)

    Review by

    Posted on

  7. Product assembly work
    Rating
    100%
    I use it for product assembly work. It is also non-slip and easy to use. The price is low and the burden of replacement is small.
    (Translated by machine.)

    Review by

    Posted on

  8. Electrical construction
    Rating
    100%
    Since it is soft and fits your hand, you can handle even small tasks to some extent. The back of the hand is made of a thin cloth, so it is also breathable.
    (Translated by machine.)

    Review by

    Posted on

  9. Processing of PP products
    Rating
    80%
    It's okay to be strong, but I felt it was a little hard until I got used to it, probably because it was strong. Other than that, there is no problem at all.
    (Translated by machine.)

    Review by

    Posted on

  10. When folding a bag of PP material
    Rating
    80%
    There are many similar products, but the B0500 is very durable and long lasting.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 29

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account