Use as rough a number of blades as possible for the soft work material, and select a fine number of blades to obtain a finished surface. A high-speed, highly efficient and extremely versatile band saw.
Carbon steel, alloy steel, mild steel, stainless steel pipe, mold steel
Thickness (mm): 0.65
Overall Length (m): 16
Width (mm): 8
Type: BM
Suitable for: Contour machine
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
I don't feel any difference in durability as the price is cheaper than other companies' products, so I buy bimetal regularly because it is difficult to join, so it is a problem that the joint breaks during cutting, but there is no dissatisfaction with the product itself (Translated by machine.)