- S$21.99
Shipping: Min. 5 days
Technical Specs:Shank Length Z (mm) 100 Shank length (mm) 100 Tip Length B (mm) 13 Tip Width (mm) 13 Tip Width A (mm) 13 Tip Length (mm) 13 Shank Height Y (mm) 13 Shank Width (mm) 13 Shank Width X (mm) 13 Shank Height (mm) 13 Tip thickness (mm) 3 Tip Thickness C (mm) 3 Material ST120
- S$26.99
Shipping: Min. 2 days
Technical Specs:Shank Length Z (mm) 120 Shank length (mm) 120 Tip Length B (mm) 16 Tip Width (mm) 16 Tip Width A (mm) 16 Tip Length (mm) 16 Shank Height Y (mm) 16 Shank Width (mm) 16 Shank Width X (mm) 16 Shank Height (mm) 16 Tip thickness (mm) 4 Tip Thickness C (mm) 4 Material ST120
- S$33.99
Shipping: Min. 2 days
Technical Specs:Shank Length Z (mm) 140 Shank length (mm) 140 Tip Length B (mm) 19 Tip Width (mm) 19 Tip Width A (mm) 19 Tip Length (mm) 19 Shank Height Y (mm) 19 Shank Width (mm) 19 Shank Width X (mm) 19 Shank Height (mm) 19 Tip thickness (mm) 5 Tip Thickness C (mm) 5 Material ST120
- S$19.99
Shipping: Min. 5 days
Technical Specs:Shank Length Z (mm) 100 Shank length (mm) 100 Tip Length B (mm) 13 Tip Width (mm) 13 Tip Width A (mm) 13 Tip Length (mm) 13 Shank Height Y (mm) 13 Shank Width (mm) 13 Shank Width X (mm) 13 Shank Height (mm) 13 Tip thickness (mm) 3 Tip Thickness C (mm) 3 Material UT120
- S$26.99
Shipping: Min. 2 days
Technical Specs:Shank Length Z (mm) 120 Shank length (mm) 120 Tip Length B (mm) 16 Tip Width (mm) 16 Tip Width A (mm) 16 Tip Length (mm) 16 Shank Height Y (mm) 16 Shank Width (mm) 16 Shank Width X (mm) 16 Shank Height (mm) 16 Tip thickness (mm) 4 Tip Thickness C (mm) 4 Material UT120
- S$33.99
Shipping: Min. 2 days
Technical Specs:Shank Length Z (mm) 140 Shank length (mm) 140 Tip Length B (mm) 19 Tip Width (mm) 19 Tip Width A (mm) 19 Tip Length (mm) 19 Shank Height Y (mm) 19 Shank Width (mm) 19 Shank Width X (mm) 19 Shank Height (mm) 19 Tip thickness (mm) 5 Tip Thickness C (mm) 5 Material UT120
- S$21.99
Shipping: Min. 5 days
Technical Specs:Shank Length Z (mm) 100 Shank length (mm) 100 Tip Length B (mm) 13 Tip Width (mm) 13 Tip Width A (mm) 13 Tip Length (mm) 13 Shank Height Y (mm) 13 Shank Width (mm) 13 Shank Width X (mm) 13 Shank Height (mm) 13 Tip thickness (mm) 3 Tip Thickness C (mm) 3 Material HT110
- S$26.99
Shipping: Min. 5 days
Technical Specs:Shank Length Z (mm) 120 Shank length (mm) 120 Tip Length B (mm) 16 Tip Width (mm) 16 Tip Width A (mm) 16 Tip Length (mm) 16 Shank Height Y (mm) 16 Shank Width (mm) 16 Shank Width X (mm) 16 Shank Height (mm) 16 Tip thickness (mm) 4 Tip Thickness C (mm) 4 Material HT110
- S$33.99
Shipping: Min. 2 days
Technical Specs:Shank Length Z (mm) 140 Shank length (mm) 140 Tip Length B (mm) 19 Tip Width (mm) 19 Tip Width A (mm) 19 Tip Length (mm) 19 Shank Height Y (mm) 19 Shank Width (mm) 19 Shank Width X (mm) 19 Shank Height (mm) 19 Tip thickness (mm) 5 Tip Thickness C (mm) 5 Material HT110
- S$14.99
Shipping: Min. 5 days
Technical Specs:Shank Length Z (mm) 80 Shank length (mm) 80 Tip Length B (mm) 10 Tip Width (mm) 10 Tip Width A (mm) 10 Tip Length (mm) 10 Shank Height Y (mm) 9.5 Shank Width (mm) 9.5 Shank Width X (mm) 9.5 Shank Height (mm) 9.5 Tip thickness (mm) 3 Tip Thickness C (mm) 3 Material ST120

Customer Reviews
1 Item
- When processing metalRating60%It doesn't look very good in shape and appearance, but it can be used in the same way as the ones I have used so far.
(Translated by machine.)This is a review for Item # : 05835663.Review by
Posted on
1 Item
Category
- Home - MonotaRO Singapore
- Cutting Tools / Abrasives
- Cutting Tools
- Tool Bits
- Brazed-Tip Lathe Tool Bits
- Carbide Tipped Tool Bits
- 40 type (left tip round sumi-byte)