Ambient Temperature (℃): -5~60
Maximum Operating Pressure (MPa): 1.0
Assured Pressure Resistance (MPa): 1.5
Number of Positions: 2
Shock Resistance (m/s2): 300 or less
Number of Ports: 5
Fluid Temperature (℃): 5~60
Suitable Fluid: Compressed air
Wiring Connection: DIN terminal box
Type: Direct piping type
Protection Class: Dust proof
Valve Type: Pilot type soft spool valve
Lubrication: Unnecessary
Vibration (m/s2): less than 50
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Machine maintenanceSince it is used in multiple places, it is helpful that it ships quickly. It is a repeat product.
(Translated by machine.)This is a review for Item # : 02096577.Posted on
- During machine maintenanceIt was saved because the delivery was faster than ordering from a vendor. The price is cheap and I plan to purchase it next time.
(Translated by machine.)This is a review for Item # : 02096552.Posted on
- Used for shrink machinesIt was saved because it was much cheaper than the shrink maker's estimate.
(Translated by machine.)This is a review for Item # : 02096552.Posted on
- Product creationEasy to use
(Translated by machine.)This is a review for Item # : 02096543.Posted on
Write Your Own Review