High reliability: Newly designed soft spool enhances reliability.
Long life: A long life is achieved by using a newly developed packing with excellent wear resistance.
Responsiveness: The newly developed special packing stabilizes the responsiveness at the time of initial movement.
Long life: A long life is achieved by using a newly developed packing with excellent wear resistance.
Responsiveness: The newly developed special packing stabilizes the responsiveness at the time of initial movement.
Ambient Temperature (℃): -5~50
Maximum Operating Pressure (MPa): 0.7
Assured Pressure Resistance (MPa): 1.05
Effective Section Area (mm2): 14
Response Time: 30 ms or less
Shock (m/s2): 300 or less
Temperature Rise: 43℃
Number of Ports: 5
Fluid Temperature (℃): 5~50
Material (Body): Aluminum alloy die casting
Heat Resistance Class: B (Mold coil)
Suitable Fluid: Compressed air
Protection Class: Dust proof
Wire Connection: Grommet lead wire
Manual Operation Type: Non-locking manual device
Valve Type: Pilot type soft spool valve
Type: Sub-plate piping type
Lubrication: Unnecessary
Vibration (m/s2): less than 50
Rated Voltage Fluctuation Range: ±10%
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Reviews
- Replacing the solenoid valve of the press-fitting jigIt is a product that is easy to understand even for amateurs because the mechanism of operation is easy to understand. If possible, I would appreciate it if you could lengthen the lead wire by about + 100 mm.
(Translated by machine.)This is a review for Item # : 05709505.Posted on
Write Your Own Review