All Category

Straight Ruler Stainless Steel with Red Numbers JIS

Rating:
83%

Straight Ruler Stainless Steel with Red Numbers JIS

Rating:
83%
from S$3.39
Min. 2 days
JIS 1 grade (15 cm to 2 m).
It has an inch conversion table and a screw pilot hole table on the back side. (From 15cm to 1m. No more than 1.5m)
The scale is chrome-plated, making it difficult to remove.
Utilizing the surface of the stainless steel material as it is, we provide it at a reasonable price. For length measurement, line drawing, and marking work. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *The driver will not assist with unloading. *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are attached only to products that include (with JCSS calibration document), (with general calibration document and traceability system diagram), and (with calibration document and traceability system diagram) in the product number. *Products with proofreading documents cannot be canceled after ordering.
JIS Standard Certification:  Acquired
Material:  Stainless steel
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$3.39
- +
1pc
Min. 2 days
S$6.99
- +
1pc
Min. 2 days
S$19.99
- +
1pc
Min. 2 days
S$36.99
- +
1pc
Min. 2 days
S$139.90
- +
Scale Interval, Top (mm)
Scale Interval, Bottom (mm)
Measuring Range (mm)
Overall Length x Width W x Thickness (mm)
Trusco Part No.
Mass (g)
all
all
all
all
-
all
1
0.5
150
175×15×0.5
335-1688
10
1
0.5
300
335×25×1.0
335-1696
65
1
0.5
600
640×30×1.2
335-1700
180
1
0.5
1000
1050×35×1.5
421-9503
425
0.5 up to 10 cm, others are 1
1
1500
1565×40×2.0
335-1718
950
Page
Scale Interval, Top (mm)
Scale Interval, Bottom (mm)
Measuring Range (mm)
Overall Length x Width W x Thickness (mm)
Trusco Part No.
Mass (g)
  • Item #: 06342262

    Mfr #: 14001

    Package Qty: 1pc

    S$3.39

    Shipping: Min. 2 days

    Technical Specs:

    Scale Interval, Top (mm) 1 Scale Interval, Bottom (mm) 0.5 Measuring Range (mm) 150 Overall Length x Width W x Thickness (mm) 175×15×0.5 Trusco Part No. 335-1688 Mass (g) 10

    - +
  • Item #: 06342271

    Mfr #: 14028

    Package Qty: 1pc

    S$6.99

    Shipping: Min. 2 days

    Technical Specs:

    Scale Interval, Top (mm) 1 Scale Interval, Bottom (mm) 0.5 Measuring Range (mm) 300 Overall Length x Width W x Thickness (mm) 335×25×1.0 Trusco Part No. 335-1696 Mass (g) 65

    - +
  • Item #: 06342287

    Mfr #: 14036

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Scale Interval, Top (mm) 1 Scale Interval, Bottom (mm) 0.5 Measuring Range (mm) 600 Overall Length x Width W x Thickness (mm) 640×30×1.2 Trusco Part No. 335-1700 Mass (g) 180

    - +
  • Item #: 06342296

    Mfr #: 14044

    Package Qty: 1pc

    S$36.99

    Shipping: Min. 2 days

    Technical Specs:

    Scale Interval, Top (mm) 1 Scale Interval, Bottom (mm) 0.5 Measuring Range (mm) 1000 Overall Length x Width W x Thickness (mm) 1050×35×1.5 Trusco Part No. 421-9503 Mass (g) 425

    - +
  • Item #: 06342305

    Mfr #: 14052

    Package Qty: 1pc

    S$139.90

    Shipping: Min. 2 days

    Technical Specs:

    Scale Interval, Top (mm) 0.5 up to 10 cm, others are 1 Scale Interval, Bottom (mm) 1 Measuring Range (mm) 1500 Overall Length x Width W x Thickness (mm) 1565×40×2.0 Trusco Part No. 335-1718 Mass (g) 950

    - +
Page

Customer Reviews

Items 1 - 10 of 55

Show per page
  1. Dimension confirmation
    Rating
    100%
    I don't use it all the time, but it's convenient to put it in the tool box.
    (Translated by machine.)

    Review by

    Posted on

  2. Core wire measurement, etc.
    Rating
    100%
    Since it starts from 0 memory, it is convenient because it is easy to measure from the neck of the product.
    (Translated by machine.)

    Review by

    Posted on

  3. Checking the dimensions of small equipment, etc.
    Rating
    100%
    Convenient to put in a tool box Made of SUS, it is a good product without worrying about rust etc.
    (Translated by machine.)

    Review by

    Posted on

  4. measurement
    Rating
    100%
    It is used for small measurements. It is light, thin and small, so it is easy to use.
    (Translated by machine.)

    Review by

    Posted on

  5. Product inspection
    Rating
    100%
    Purchased because there is a statement that a JIS standard ruler is used in the product inspection. I'm satisfied.
    (Translated by machine.)

    Review by

    Posted on

  6. Guitar maintenance
    Rating
    80%
    Purchased for guitar maintenance It is very useful because it is a solid item. The metric scale is expensive at other stores, so I bought it here.
    (Translated by machine.)

    Review by

    Posted on

  7. When using a heat insulating cutter
    Rating
    100%
    Used as a ruler when cutting Styrofoam. If there is 1m, it can be used stably without any problem in combination with Convex.
    (Translated by machine.)

    Review by

    Posted on

  8. Checking the size of the machine, etc.
    Rating
    100%
    Good or bad is normal. This is usually enough for things that can be done with the eyes, so it is convenient to keep it in your pocket. I use it frequently, and sometimes it's easy to get rid of it, so I'm grateful that it's a price that can be easily replaced if it hurts.
    (Translated by machine.)

    Review by

    Posted on

  9. Measurement of parts
    Rating
    60%
    The color of the memory is also dark and it is very easy to read. As it is JIS1 grade, the accuracy is perfect.
    (Translated by machine.)

    Review by

    Posted on

  10. Bike maintenance
    Rating
    100%
    It's a standard straightedge. I am familiar with it because I use it at work. It is used to check the slack of the chain.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 55

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages