All Category

Torch nozzle cleaning needles

Rating:
76%
from S$7.99
Min. 2 days
A crater cleaning needle that is convenient to carry.
The cleaning needle can be stored in the main body case. * Do not use for anything other than its intended purpose.
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$7.99
- +
1pc
Min. 2 days
S$14.99
- +
Needle Length (mm)
Case Dimensions, Length L x Width W x Height H (mm)
all
all
55
75×27×12
105
132×28×15
Page
Needle Length (mm)
Case Dimensions, Length L x Width W x Height H (mm)
  • Item #: 06747946

    Mfr #: Small

    Package Qty: 1pc

    S$7.99

    Shipping: Min. 2 days

    Technical Specs:

    Needle Length (mm) 55 Case Dimensions, Length L x Width W x Height H (mm) 75×27×12

    - +
  • Item #: 09184472

    Mfr #: Large

    Package Qty: 1pc

    S$14.99

    Shipping: Min. 2 days

    Technical Specs:

    Needle Length (mm) 105 Case Dimensions, Length L x Width W x Height H (mm) 132×28×15

    - +
Page

Customer Reviews

Items 1 - 10 of 54

Show per page
  1. Cleaning of fusing burner crater
    Rating
    20%
    When I opened the bag and opened the cover, it was falling apart from the beginning. I don't even know how to fix it. Thank you for your support.
    (Translated by machine.)

    Review by

    Posted on

  2. eating and drinking
    Rating
    60%
    It was very good. I use it for gas holes. I find it useful.
    (Translated by machine.)

    Review by

    Posted on

  3. cleaning the carburetor
    Rating
    100%
    It's cheap and has a case so it's easy to carry around. It's certainly built well, but it's not a problem because it's only used occasionally. In other words, if you put it in the tool box with other tools, the case can easily be crushed, so be careful.
    (Translated by machine.)

    Review by

    Posted on

  4. For cleaning small areas
    Rating
    80%
    It is not a crater but is used for general purpose cleaning of small parts. There is no problem so far because it has the strength of acupuncture needles.
    (Translated by machine.)

    Review by

    Posted on

  5. Repair / modification of heavy civil engineering construction equipment, etc.
    Rating
    20%
    Although it was also in the reviews of other people, the needle came apart and flew away the moment I opened the main body case. It's no wonder how it's made. After all, please do not say that the Monotaro brand is "cheap or bad".
    (Translated by machine.)

    Review by

    Posted on

  6. For cleaning the crater and cab
    Rating
    100%
    I've always wanted to have something like this. It's a good tool.
    (Translated by machine.)

    Review by

    Posted on

  7. Repair of engine carburetor, etc.
    Rating
    100%
    I bought it at a home improvement store, but it didn't come with a case, so it wasn't easy to handle because the needle stabbed my finger at the tip of the needle, but thanks to the case, it's handy to carry around.
    (Translated by machine.)

    Review by

    Posted on

  8. Cleaning Jolo's mouth and herbicide spray holes
    Rating
    100%
    Jolo's mouth is often clogged with garbage, so I found this when I was looking for something good. Unlike cleaning the carburetor nozzle, you don't need a long one, so this is enough. It is recommended.
    (Translated by machine.)

    Review by

    Posted on

  9. Cab cleaning
    Rating
    100%
    Because it is cheap, the functions that can be used as if they were disposable were necessary and sufficient.
    (Translated by machine.)

    Review by

    Posted on

  10. During fusing work using a gas cutting machine
    Rating
    100%
    It is convenient to carry anyway. When cutting work in a narrow space and the crater is easily clogged, I carry it in my pocket even in places where it is difficult to move.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 54

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account