All Category

Machine Key S45C Old JIS Parallel Double-Sided Square Standard Key

Rating:
100%

Machine Key S45C Old JIS Parallel Double-Sided Square Standard Key

Rating:
100%
from S$29.99
Min. 2 days
The sink key is a key used in general machines to fix pulleys, gears, etc. to a rotating shaft.
There are three types of sinking keys: parallel keys (1 type, 2 types), gradient keys, and headed gradient keys.
The following materials are generally used for the key material.
JIS G 3123 S20C-D or S45C-D (polished steel bar)
JIS G 3201 SF55 (carbon steel forged steel product)
JIS G 4051 S35C or S45C (carbon steel for machine structure)
The shape of the end of the key is generally square.
Shape:  Long key
Material:  S45C
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
10×10×300
10×10×350
10×8×300
10×8×350
12×10×300
12×10×350
12×12×300
12×12×350
12×8×300
12×8×350
Package Qty
Shipping
Price
Qty
 
 
 
1box(10pc)
Min. 2 days
S$67.99
- +
1box(10pc)
Min. 4 days
S$74.99
- +
1box(10pc)
Min. 6 days
S$48.99
- +
1box(10pc)
Min. 6 days
S$67.99
- +
1box(10pc)
Min. 6 days
S$85.99
- +
1box(10pc)
Min. 4 days
S$99.90
- +
1box(10pc)
Min. 6 days
S$119.90
- +
1box(10pc)
Min. 6 days
S$119.90
- +
1box(10pc)
Min. 6 days
S$69.99
- +
1box(10pc)
Min. 4 days
S$85.99
- +
Dimension h (mm)
Dimension b (mm)
Dimensions (width W x height T) (mm)
Length L (mm)
Dimension L (mm)
all
all
all
all
all
10(0~+0.05)
10(0~+0.05)
10×10
300
-
10(0~+0.05)
10(0~+0.05)
10×10
350
-
8(-0.036~0)
10(+0.015~+0.036)
10×8
300
-
8(-0.036~0)
10(+0.015~+0.036)
10×8
350
-
10(0~+0.05)
12(0~+0.05)
12×10
300
-
10(0~+0.05)
12(0~+0.05)
12×10
350
-
12(0~+0.05)
12(0~+0.05)
12×12
300
-
12(0~+0.05)
12(0~+0.05)
12×12
350
-
8(-0.036~0)
12(0.018~+0.036)
12×8
300
-
8(-0.036~0)
12(0.018~+0.036)
12×8
350
-
Dimension h (mm)
Dimension b (mm)
Dimensions (width W x height T) (mm)
Length L (mm)
Dimension L (mm)
  • Item #: 00001364

    Mfr #: 10×10×300

    Package Qty: 1box(10pc)

    S$67.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension h (mm) 10(0~+0.05) Dimension b (mm) 10(0~+0.05) Dimensions (width W x height T) (mm) 10×10 Length L (mm) 300 Dimension L (mm) -

    - +
  • Item #: 00001373

    Mfr #: 10×10×350

    Package Qty: 1box(10pc)

    S$74.99

    Shipping: Min. 4 days

    Technical Specs:

    Dimension h (mm) 10(0~+0.05) Dimension b (mm) 10(0~+0.05) Dimensions (width W x height T) (mm) 10×10 Length L (mm) 350 Dimension L (mm) -

    - +
  • Item #: 00001382

    Mfr #: 10×8×300

    Package Qty: 1box(10pc)

    S$48.99

    Shipping: Min. 6 days

    Technical Specs:

    Dimension h (mm) 8(-0.036~0) Dimension b (mm) 10(+0.015~+0.036) Dimensions (width W x height T) (mm) 10×8 Length L (mm) 300 Dimension L (mm) -

    - +
  • Item #: 00001391

    Mfr #: 10×8×350

    Package Qty: 1box(10pc)

    S$67.99

    Shipping: Min. 6 days

    Technical Specs:

    Dimension h (mm) 8(-0.036~0) Dimension b (mm) 10(+0.015~+0.036) Dimensions (width W x height T) (mm) 10×8 Length L (mm) 350 Dimension L (mm) -

    - +
  • Item #: 00001416

    Mfr #: 12×10×300

    Package Qty: 1box(10pc)

    S$85.99

    Shipping: Min. 6 days

    Technical Specs:

    Dimension h (mm) 10(0~+0.05) Dimension b (mm) 12(0~+0.05) Dimensions (width W x height T) (mm) 12×10 Length L (mm) 300 Dimension L (mm) -

    - +
  • Item #: 00001425

    Mfr #: 12×10×350

    Package Qty: 1box(10pc)

    S$99.90

    Shipping: Min. 4 days

    Technical Specs:

    Dimension h (mm) 10(0~+0.05) Dimension b (mm) 12(0~+0.05) Dimensions (width W x height T) (mm) 12×10 Length L (mm) 350 Dimension L (mm) -

    - +
  • Item #: 00001434

    Mfr #: 12×12×300

    Package Qty: 1box(10pc)

    S$119.90

    Shipping: Min. 6 days

    Technical Specs:

    Dimension h (mm) 12(0~+0.05) Dimension b (mm) 12(0~+0.05) Dimensions (width W x height T) (mm) 12×12 Length L (mm) 300 Dimension L (mm) -

    - +
  • Item #: 00001443

    Mfr #: 12×12×350

    Package Qty: 1box(10pc)

    S$119.90

    Shipping: Min. 6 days

    Technical Specs:

    Dimension h (mm) 12(0~+0.05) Dimension b (mm) 12(0~+0.05) Dimensions (width W x height T) (mm) 12×12 Length L (mm) 350 Dimension L (mm) -

    - +
  • Item #: 00001452

    Mfr #: 12×8×300

    Package Qty: 1box(10pc)

    S$69.99

    Shipping: Min. 6 days

    Technical Specs:

    Dimension h (mm) 8(-0.036~0) Dimension b (mm) 12(0.018~+0.036) Dimensions (width W x height T) (mm) 12×8 Length L (mm) 300 Dimension L (mm) -

    - +
  • Item #: 00001461

    Mfr #: 12×8×350

    Package Qty: 1box(10pc)

    S$85.99

    Shipping: Min. 4 days

    Technical Specs:

    Dimension h (mm) 8(-0.036~0) Dimension b (mm) 12(0.018~+0.036) Dimensions (width W x height T) (mm) 12×8 Length L (mm) 350 Dimension L (mm) -

    - +

Customer Reviews

4 Item(s)

Show per page
  1. Bearing fixing
    Rating
    100%
    Since it is a manufacturer's product, the quality can be used without problems. I think I was able to buy it at a low price using the sale date.
    (Translated by machine.)

    Review by

    Posted on

  2. Machine maintenance
    Rating
    100%
    First of all, it is very good that shipping is fast. There is no problem with the feeling of using it. The price is also cheaper than the place I had purchased so far and I am very satisfied. It is a repeat product.
    (Translated by machine.)

    Review by

    Posted on

  3. As a maintenance part for the production line
    Rating
    100%
    Since the new JIS key has play, there may be a problem with the use of old drawings that assume "no play". The old JIS key will not fit in the keyway unless it is rubbed together, but it is helpful because it can be done without backlash.
    (Translated by machine.)

    Review by

    Posted on

  4. Used as a holder for throw-away bites for small desktop lathes
    Rating
    100%
    It looks beautiful, and since it is S45C, it can be hardened ... It is very easy to use. If there is no corner C surface processing with this, it may be useful for that ...
    (Translated by machine.)

    Review by

    Posted on

4 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account