Reusable type For temporary fixing ... Since it can be freely removed, maintenance and management is easy, and it is economical because it can be reunited.
Dimension D (mm): 11.0
Standard Tensile Strength of Loop (N [kgf]): 222.3(22.68)
Minimum Loop Tensile Strength (N [kgf]): 222.3(22.68)
Material: 66 nylon
Dimension A (mm): 7.4
Width (mm): 7.4
Dimension C (mm): 7.8
Color: Black
UL Standard: Conformity
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Practical goodsNormal Insulok is disposable, but it is a type that can be reused as it is used for genuine wiring.
(Translated by machine.)This is a review for Item # : 06681981.Posted on
- Car maintenanceThere are far more situations where you use a normal cable tie, but the reusable type is surprisingly useful. I don't know how long it will last, but it seems to be well made.
(Translated by machine.)This is a review for Item # : 06542015.Posted on
- For tying up outdoorsI think that the weather resistance is high, but the lock part will be damaged in about a year, so it is assumed that it is only used for temporary purposes.
(Translated by machine.)This is a review for Item # : 06542042.Posted on
- Temporary tightening of piping and wiringIdeal for tentatively determining piping and wiring routes. Until now, I wasted a lot of Insulok, but this is helpful because I can use it many times. Is it good for the environment?
(Translated by machine.)This is a review for Item # : 06542015.Posted on
- Used for home gardening net upholsteryI am using it for a diameter of 20 mm, so I want you to make it 2 cm longer.
(Translated by machine.)This is a review for Item # : 06542006.Posted on
- Used for attaching electric wires to power plugs and attaching electrical materials.I can use it repeatedly and am very satisfied. I wish it was a little cheaper.
(Translated by machine.)This is a review for Item # : 06542042.Posted on
- When temporarily fixing the cableIt is a standard repeat purchase. The clasp is also solid, and it is helpful to use it many times.
(Translated by machine.)This is a review for Item # : 06682024.Posted on
- Inventory controlIt is used to fix the mouth when storing processed SS material parts in a plastic bag. Compared to ordinary tie wraps, it is large even if it is not long, so it is easy to remove the aperture. I would like to purchase it again next time.
(Translated by machine.)This is a review for Item # : 06681981.Posted on
- Pear graftI think it is very durable without deterioration. After that, I ordered 250, but I felt that if I could prepare 200, I would be able to save a little money at home.
(Translated by machine.)This is a review for Item # : 06682024.Posted on
- Bundling power cablesUsed to bind the power cable of home appliances, it is convenient to remove as many times as you like.
(Translated by machine.)This is a review for Item # : 06681981.Posted on
Write Your Own Review