All Category

Banner

Rating:
93%
from S$47.99
Min. 2 days
Nylon tarpaulin is strong and resistant to rain, so it can be used outdoors.
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Act 12
Act 13
Act 14
Act 20
Act 22
Curtain 4
Act 41
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$76.99
- +
1pc
Min. 32 days
S$76.99
- +
1pc
Min. 6 days
S$76.99
- +
1pc
Min. 32 days
S$76.99
- +
1pc
Min. 2 days
S$76.99
- +
1pc
Min. 32 days
S$76.99
- +
1pc
Min. 3 days
-
1pc
Min. 2 days
S$76.99
- +
1pc
Min. 2 days
S$76.99
- +
Japanese Green Cross No.
Mass (g)
Trusco Part No.
Type of Sign
Material
Dimensions, Height x Width (mm)
Size
Shape
Type
Classification
Included Accessories
-
all
-
all
all
all
all
all
all
all
all
124001
440
367-9853
Banner
Nylon tarpaulin (fiber-containing vinyl)
1500×450
-
Hanging curtain
Hanging type
Safety and security products
With upper and lower pipes and strings
124012
440
814-9387
Banner
Nylon tarpaulin (fiber-containing vinyl)
1500×450
-
Hanging curtain
Hanging type
Safety and security products
With upper and lower pipes and strings
124013
440
814-9388
Banner
Nylon tarpaulin (fiber-containing vinyl)
1500×450
-
Hanging curtain
Hanging type
Safety and security products
With upper and lower pipes and strings
124014
440
814-9389
Banner
Nylon tarpaulin (fiber-containing vinyl)
1500×450
1500×450mm
Hanging curtain
Hanging type
Safety and security products
With upper and lower pipes and strings
124002
440
367-9861
Banner
Nylon tarpaulin (fiber-containing vinyl)
1500×450
1500×450mm
Hanging curtain
Hanging type
Safety and security products
With upper and lower pipes and strings
124020
440
814-9395
Banner
Nylon tarpaulin (fiber-containing vinyl)
1500×450
-
Hanging curtain
Hanging type
Safety and security products
With upper and lower pipes and strings
124022
440
814-9397
Banner
Nylon tarpaulin (fiber-containing vinyl)
1500×450
1500×450mm
Hanging curtain
Hanging type
Safety and security products
With upper and lower pipes and strings
124004
440
367-9870
Banner
Nylon tarpaulin (fiber-containing vinyl)
1500×450
-
Hanging curtain
Hanging type
Safety and security products
With upper and lower pipes and strings
124041
440
367-9896
Banner
Nylon tarpaulin (fiber-containing vinyl)
1500×450
1500×450mm
Hanging curtain
Hanging type
Safety and security products
With upper and lower pipes and strings
Japanese Green Cross No.
Mass (g)
Trusco Part No.
Type of Sign
Material
Dimensions, Height x Width (mm)
Size
Shape
Type
Classification
Included Accessories
  • Item #: 02533553

    Mfr #: Act 1

    Package Qty: 1pc

    S$76.99

    Shipping: Min. 2 days

    Technical Specs:

    Japanese Green Cross No. 124001 Mass (g) 440 Trusco Part No. 367-9853 Type of Sign Banner Material Nylon tarpaulin (fiber-containing vinyl) Dimensions, Height x Width (mm) 1500×450 Size - Shape Hanging curtain Type Hanging type Classification Safety and security products Included Accessories With upper and lower pipes and strings

    - +
  • Item #: 02533562

    Mfr #: Act 12

    Package Qty: 1pc

    S$76.99

    Shipping: Min. 32 days

    Technical Specs:

    Japanese Green Cross No. 124012 Mass (g) 440 Trusco Part No. 814-9387 Type of Sign Banner Material Nylon tarpaulin (fiber-containing vinyl) Dimensions, Height x Width (mm) 1500×450 Size - Shape Hanging curtain Type Hanging type Classification Safety and security products Included Accessories With upper and lower pipes and strings

    - +
  • Item #: 02533571

    Mfr #: Act 13

    Package Qty: 1pc

    S$76.99

    Shipping: Min. 6 days

    Technical Specs:

    Japanese Green Cross No. 124013 Mass (g) 440 Trusco Part No. 814-9388 Type of Sign Banner Material Nylon tarpaulin (fiber-containing vinyl) Dimensions, Height x Width (mm) 1500×450 Size - Shape Hanging curtain Type Hanging type Classification Safety and security products Included Accessories With upper and lower pipes and strings

    - +
  • Item #: 02533587

    Mfr #: Act 14

    Package Qty: 1pc

    S$76.99

    Shipping: Min. 32 days

    Technical Specs:

    Japanese Green Cross No. 124014 Mass (g) 440 Trusco Part No. 814-9389 Type of Sign Banner Material Nylon tarpaulin (fiber-containing vinyl) Dimensions, Height x Width (mm) 1500×450 Size 1500×450mm Shape Hanging curtain Type Hanging type Classification Safety and security products Included Accessories With upper and lower pipes and strings

    - +
  • Item #: 02533596

    Mfr #: Act 2

    Package Qty: 1pc

    S$76.99

    Shipping: Min. 2 days

    Technical Specs:

    Japanese Green Cross No. 124002 Mass (g) 440 Trusco Part No. 367-9861 Type of Sign Banner Material Nylon tarpaulin (fiber-containing vinyl) Dimensions, Height x Width (mm) 1500×450 Size 1500×450mm Shape Hanging curtain Type Hanging type Classification Safety and security products Included Accessories With upper and lower pipes and strings

    - +
  • Item #: 02533605

    Mfr #: Act 20

    Package Qty: 1pc

    S$76.99

    Shipping: Min. 32 days

    Technical Specs:

    Japanese Green Cross No. 124020 Mass (g) 440 Trusco Part No. 814-9395 Type of Sign Banner Material Nylon tarpaulin (fiber-containing vinyl) Dimensions, Height x Width (mm) 1500×450 Size - Shape Hanging curtain Type Hanging type Classification Safety and security products Included Accessories With upper and lower pipes and strings

    - +
  • Item #: 02533614

    Mfr #: Act 22

    Package Qty: 1pc

    -

    Shipping: Min. 3 days

    Technical Specs:

    Japanese Green Cross No. 124022 Mass (g) 440 Trusco Part No. 814-9397 Type of Sign Banner Material Nylon tarpaulin (fiber-containing vinyl) Dimensions, Height x Width (mm) 1500×450 Size 1500×450mm Shape Hanging curtain Type Hanging type Classification Safety and security products Included Accessories With upper and lower pipes and strings

    X
  • Item #: 02533632

    Mfr #: Curtain 4

    Package Qty: 1pc

    S$76.99

    Shipping: Min. 2 days

    Technical Specs:

    Japanese Green Cross No. 124004 Mass (g) 440 Trusco Part No. 367-9870 Type of Sign Banner Material Nylon tarpaulin (fiber-containing vinyl) Dimensions, Height x Width (mm) 1500×450 Size - Shape Hanging curtain Type Hanging type Classification Safety and security products Included Accessories With upper and lower pipes and strings

    - +
  • Item #: 02533641

    Mfr #: Act 41

    Package Qty: 1pc

    S$76.99

    Shipping: Min. 2 days

    Technical Specs:

    Japanese Green Cross No. 124041 Mass (g) 440 Trusco Part No. 367-9896 Type of Sign Banner Material Nylon tarpaulin (fiber-containing vinyl) Dimensions, Height x Width (mm) 1500×450 Size 1500×450mm Shape Hanging curtain Type Hanging type Classification Safety and security products Included Accessories With upper and lower pipes and strings

    - +

Customer Reviews

3 Item(s)

Show per page
  1. In-tank lining work
    Rating
    80%
    I see an option to print the company name additionally, but it may be convenient to have a clear pocket for the company name.
    (Translated by machine.)

    Review by

    Posted on

  2. Posted at the site of on-site construction
    Rating
    100%
    It is very useful for dealing with the stricter safety management every year.
    (Translated by machine.)

    Review by

    Posted on

  3. Welding work
    Rating
    100%
    Required for construction.
    (Translated by machine.)

    Review by

    Posted on

3 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account