An excellent item that can be partitioned by color even for small items.
Small box stacking process that does not move Safety design, super lock method.
Small box stacking process that does not move Safety design, super lock method.
Inner Dimensions, Width W x Depth D x Height H (mm): 280×400×61
External Dimensions (W x D x H) (mm): 424×375×72
Main Unit Dimensions, Length L x Width W x Height H (mm): 424×375×72
Color: Blue
Color (Lid): Clear
Material (Box): High impact polypropylene
Material (Lid): High impact resistance ABS
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Organize screws, etc.I like that you can easily replace the contents. As an improvement point, if you sell the outside and the inside separately, you don't have to waste the inside.
(Translated by machine.)This is a review for Item # : 06754946.Posted on
- car repair partsUseful for sorting small items. It is saved that it arrived immediately after ordering.
(Translated by machine.)This is a review for Item # : 06754946.Posted on
- For the management of exhibitsSince the tray comes off, it is suitable for managing small parts that need to be replaced.
(Translated by machine.)This is a review for Item # : 06754946.Posted on
- Carrying bolts and nutsSince the inner box can be removed, it is better that the contents can be replaced more easily than the simple partition type.
(Translated by machine.)This is a review for Item # : 06754946.Posted on
- Electrical work ・ Arrangement of terminals and screwsMr. Parts Case has been used for about 10 years and is an additional purchase this time. It is especially useful for subdividing and organizing terminals and terminal caps. It is very easy to use, and there has never been a problem that the lid opens carelessly and the contents come apart. Also, I think it is strong enough to withstand the storage of heavy items such as thick nuts, bolts, and anchors, so I can use it with confidence. I'm very sorry to hear that one of the 5 series of Mr. Parts Cases has been discontinued each time. I think there are various circumstances for manufacturers, but I hope that such good products will continue to be produced in the future.
(Translated by machine.)This is a review for Item # : 53537935.Posted on
- Transportation of small itemsSince the boxes can be taken individually, it is easy to replace the products. Also, the case seems to be quite sturdy. If you can choose one without a small box, you won't waste a box you don't need.
(Translated by machine.)This is a review for Item # : 06754946.Posted on
- Screw box for everyday useA structure that does not scatter the contents if you forget to close it! !! It has a structure that prevents you from forgetting to close the lid. If you use it carefully, it will last a long time, and even if it is quite heavy, you can stack it. Although it is plastic, it has good strength. I've been using it for about 2 years since I first bought it, but it has no cracks, cracks, or cracks. This is the second additional purchase. The price is also cheaper than other sites! !!
(Translated by machine.)This is a review for Item # : 53537935.Posted on
- Storage of screwsIt was good because it can be stored in small pieces and the size is reasonable.
(Translated by machine.)This is a review for Item # : 06754946.Posted on
- Sorting and organizing parts, etc. in the factory.The grip part is solid, and there is no fear of falling, opening the lid, or falling when carrying (the main body part and the grip part are integrated). As an improvement point, if you put screws and parts, it will be a decent weight, so when you hold it in your hand and carry it, you may put it on the floor in an upright position, at which time you are worried about cracks and damage. So maybe I should attach something protective to both side corners at the bottom.
(Translated by machine.)This is a review for Item # : 09208236.Posted on
- Used for subdividing screwsSince there is no gap with the lid, screws do not mix, so it is very good.
(Translated by machine.)This is a review for Item # : 06754946.Posted on
Write Your Own Review