All Category

Lightweight Eva Sheet (Mudguard)

Rating:
90%
from S$9.59
Min. 2 days
Installation is easy by drilling holes with a screwdriver! Appearance of the car starts from the feet! * When storing, do not match the glossy surfaces.
Material:  EVA
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
ND-301
ND-302
ND-307
ND-308
ND-361
ND-371
ND-303
ND-341
ND-346
ND-1011
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$34.99
- +
1pc
Min. 2 days
S$17.99
- +
1pc
Min. 2 days
S$34.99
- +
1pc
Min. 2 days
S$17.99
- +
1pc
Min. 2 days
S$39.99
- +
1pc
Min. 2 days
S$38.99
- +
1pc
Min. 2 days
S$26.99
- +
1pc
Min. 2 days
S$23.99
- +
1pc
Min. 5 days
-
1pc
Min. 2 days
S$95.99
- +
Width (mm)
Thickness (mm)
Dimension (mm)
Color
Height (mm)
-
-
-
all
-
600
2
-
Red
900
500
2
-
Red
600
600
2
-
Black
900
500
2
-
Black
600
600
2
-
Yellow
900
600
2
-
White
900
500
2
-
Red
800
600
2
-
Red
600
600
2
700×600
Red
700
2500
2
-
Red
600
Width (mm)
Thickness (mm)
Dimension (mm)
Color
Height (mm)
  • Item #: 05493792

    Mfr #: ND-301

    Package Qty: 1pc

    S$34.99

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 600 Thickness (mm) 2 Dimension (mm) - Color Red Height (mm) 900

    - +
  • Item #: 05493801

    Mfr #: ND-302

    Package Qty: 1pc

    S$17.99

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 500 Thickness (mm) 2 Dimension (mm) - Color Red Height (mm) 600

    - +
  • Item #: 05493817

    Mfr #: ND-307

    Package Qty: 1pc

    S$34.99

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 600 Thickness (mm) 2 Dimension (mm) - Color Black Height (mm) 900

    - +
  • Item #: 05493826

    Mfr #: ND-308

    Package Qty: 1pc

    S$17.99

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 500 Thickness (mm) 2 Dimension (mm) - Color Black Height (mm) 600

    - +
  • Item #: 05810551

    Mfr #: ND-361

    Package Qty: 1pc

    S$39.99

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 600 Thickness (mm) 2 Dimension (mm) - Color Yellow Height (mm) 900

    - +
  • Item #: 05838874

    Mfr #: ND-371

    Package Qty: 1pc

    S$38.99

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 600 Thickness (mm) 2 Dimension (mm) - Color White Height (mm) 900

    - +
  • Item #: 35779213

    Mfr #: ND-303

    Package Qty: 1pc

    S$26.99

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 500 Thickness (mm) 2 Dimension (mm) - Color Red Height (mm) 800

    - +
  • Item #: 35779222

    Mfr #: ND-341

    Package Qty: 1pc

    S$23.99

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 600 Thickness (mm) 2 Dimension (mm) - Color Red Height (mm) 600

    - +
  • Item #: 35779231

    Mfr #: ND-346

    Package Qty: 1pc

    -

    Shipping: Min. 5 days

    Technical Specs:

    Width (mm) 600 Thickness (mm) 2 Dimension (mm) 700×600 Color Red Height (mm) 700

    X
  • Item #: 35779247

    Mfr #: ND-1011

    Package Qty: 1pc

    S$95.99

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 2500 Thickness (mm) 2 Dimension (mm) - Color Red Height (mm) 600

    - +

Customer Reviews

Items 1 - 10 of 109

Show per page
  1. vehicle parts replacement
    Rating
    20%
    I bought 2 pieces. It used to be in a plastic bag, but this time it was naked and layered with a glossy surface, making it difficult to remove. Furthermore, there are many patterns that were stuck together, which is the worst.
    (Translated by machine.)

    Review by

    Posted on

  2. car mudguard
    Rating
    20%
    I deliberately chose this product because it was navy blue in the color setting, but it was a normal blue or a bright blue. I feel disappointed and cheated. In general, along with "navy blue" and "dark blue," it represents a dark bluish purple that is close to black.
    (Translated by machine.)

    Review by

    Posted on

  3. For jack pads and mudguards for off-road vehicles
    Rating
    100%
    It is a very good product and can be cut freely, which is helpful. I can recommend it to anyone
    (Translated by machine.)

    Review by

    Posted on

  4. Creating a mudguard
    Rating
    40%
    The scratches and dirt are getting worse year by year. I can put up with it for personal use, but if the item I bought for a gift is badly scratched like this time, the tension will drop. I understand that it is a delicate material due to its nature, but ...
    (Translated by machine.)

    Review by

    Posted on

  5. For large vehicles
    Rating
    100%
    The size, color and thickness are all just right. Expected to be durable.
    (Translated by machine.)

    Review by

    Posted on

  6. For private car doroyoke
    Rating
    100%
    It is a repeat purchase (second time). Last time it arrived in a roll and had to be straightened, but this time it was good that it arrived in a sheet without curling up. I think it has good durability because it has been used for about 7 years since the last time.
    (Translated by machine.)

    Review by

    Posted on

  7. Replacement due to deterioration of truck mudguard
    Rating
    100%
    I am impressed with the abundant inventory. It arrived the day after the order.
    (Translated by machine.)

    Review by

    Posted on

  8. Mudguard flap production
    Rating
    100%
    I think it is very easy to use and durable.
    (Translated by machine.)

    Review by

    Posted on

  9. Used for commercial trucks
    Rating
    60%
    I wanted a length of 750mm, 750mm, 450mm, but I bought three 800mm pieces. There was waste, so I thought it would be nice to have a scroll.
    (Translated by machine.)

    Review by

    Posted on

  10. For creating mud flaps
    Rating
    100%
    I bought it to make my own car mud flap. The hardness and flexibility were just right, and it was possible to cut with scissors!
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 109

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages