For coating repair and reinforcement of electrical cords. For insulation coating of machines and tools.
*Do not apply directly to the skin. When using electrical insulation, turn off the power before starting work. Store in a cool place away from direct sunlight.
Tape Thickness (mm): 0.17
Peel Strength (N/25mm): 1.5 or more
Operating Temperature Range (℃): 10~80
Tape Width (mm): 19
Adhesion Strength (N/25mm): 4.5
Tensile Strength (N/25mm): 70.0
Main Application: For electrical insulation
Base Material: PVC (thin film)
Adhesive: Rubber adhesive
Standard: UL510
Elongation at Break (%): over 100
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- When packing shipping partsI always use 20m rolls because the cost performance is good. In the summer, the heat leaves a lot of glue residue, so I use products from first-class manufacturers.
(Translated by machine.)This is a review for Item # : 06788257.Posted on
- Bought again and againI have purchased repeatedly several times, but it is good that it is cheap and that it is as long as 20m. It doesn't stretch out at all.
(Translated by machine.)This is a review for Item # : 06788257.Posted on
- Used for electrical workAlthough the price is cheap, the vinyl is hard and has no elasticity, so it is difficult to use in places with steps.
(Translated by machine.)This is a review for Item # : 06788275.Posted on
- Maintenance of wiring, etc.I bought the black one, but it has no gloss and feels like matte. There may be individual differences, but it is difficult for me to use. There is no particular problem with the adhesive part, but the elongation is weak. It may be a habit, but it may not be suitable for wrapping tightly.
(Translated by machine.)This is a review for Item # : 06788293.Posted on
- For workIt's cheap, easy to use, and the quality is good, so I'm repeating it.
(Translated by machine.)This is a review for Item # : 09153277.Posted on
- for adhesionIt's a little hard image, but I've used products with this kind of feeling before, so it's okay. Or, are there many products like this in the current Vinite? To be honest, I would prefer a softer product, but I can't tell by looking at it, so is it like this? I use it without choosing a manufacturer with the feeling of saying.
(Translated by machine.)This is a review for Item # : 06788241.Posted on
- Electrical construction workIt seems that the product is different between black and ash, ash is silver, ash is hand-cut and the adhesive strength is equal to or higher than the manufacturer's product.
(Translated by machine.)This is a review for Item # : 06788275.Posted on
- wire insulationOrdinary vinyl tape. It is often wrapped around wires. It can be used normally.
(Translated by machine.)This is a review for Item # : 06788284.Posted on
- Electrical wiring cover, etc.I thought it was better than the 100-yen shop without stickiness! The adhesive strength is also perfect.
(Translated by machine.)This is a review for Item # : 06788266.Posted on
- On-site sorting workI use it for sorting work. It is colorful with each color.
(Translated by machine.)This is a review for Item # : 09153295.Posted on
Write Your Own Review