* Do not use for anything other than its intended purpose.
Bolt 2 width (mm): 7
Band Thickness (mm): 0.6
Breaking Torque (Nm): 4-4.6
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Related Accessories
Alternate Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- I used it for the piping of the dust collector.Cost performance is good, but it can be used without problems. ,
(Translated by machine.)This is a review for Item # : 09465811.Posted on
- Used to attach a hose to a water faucetAs it was cheap, we bought. It's cheap, but seems durable enough.
(Translated by machine.)This is a review for Item # : 09465757.Posted on
- When using a vinyl pipeI think it's pretty well made. The minus of the driver insertion groove is OK.
(Translated by machine.)This is a review for Item # : 09465741.Posted on
- Duct fixingI am very satisfied with the cheap and easy-to-use product. recommendation
(Translated by machine.)This is a review for Item # : 09465802.Posted on
- The connection between the motorcycle chamber and the silencer.It is a solid product for the price. It was perfect for the silencer joint rubber because it wouldn't fit in the groove unless it was 8mm wide. I also used it for a car turbo hose, but if you apply too much torque, the groove will lick. Even the heater hose and radiator hose. I bought it mainly for motorcycles, so I'm satisfied.
(Translated by machine.)This is a review for Item # : 09465766.Posted on
- During machine maintenanceOccasionally, defective products (screws cannot be tightened and come off with a certain torque or more) are mixed. I don't care because it's cheap because it's a bulk purchase, but I think it's better for those who think seriously to buy another one.
(Translated by machine.)This is a review for Item # : 09465766.Posted on
- Air hose connectionSince there are some burrs and it is sharp and sharp, there is a risk of injury with bare hands, so I thought about returning it, but I bought a small amount and solved it with a file, so I was able to use it, but the time and effort increased. There was no problem tightening the band.
(Translated by machine.)This is a review for Item # : 09465757.Posted on
- On the oil hoseWe purchase to stop oil hose of 4mini. The material is solid and I will use it with confidence.
(Translated by machine.)This is a review for Item # : 09465757.Posted on
- To prevent scratches on the silencerWe purchased for protection of silencer when we stood up.
(Translated by machine.)This is a review for Item # : 09465836.Posted on
- When using a hoseIt was an easy-to-use and convenient product. I will purchase it at another opportunity.
(Translated by machine.)This is a review for Item # : 09465757.Posted on
Write Your Own Review