All Category

Removable & Strong Adhesive Double-sided Tape No.5000NS

Rating:
93%

Removable & Strong Adhesive Double-sided Tape No.5000NS

Rating:
93%
from S$4.29
Min. 2 days
Since the tape is strong, there is no need to worry about tearing off the material and removing the tape! Uses an adhesive that leaves little residue. It has excellent adhesive properties! For bonding OA equipment such as printers and copiers, cushioning materials and sealing materials for home appliances such as TVs and air conditioners. For bonding internal parts such as mobile phones and personal computers with PET films. *Materials that cannot be adhered Fluorine-treated surfaces, rough surfaces, silicone surfaces, heavy objects
Tape Thickness (mm):  0.16
Adhesion Strength (N/20mm):  16.0
Holding Power (mm/h):  2.0
Tensile Strength (N/10mm):  20
Adhesive Strength (N/10mm):  8.55
Main Works:  Large surface material, parts
Base Material:  Non-woven
Adhesive Materials:  PP・PE
Re-peeling:  Possible
Adhesive Type:  Strong adhesive
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
No.5000NS
No.5000NS
No.5000NS
No.5000NS
No.5000NS
No.5000NS
No.5000NS
No.5000NS
No.5000NS
Package Qty
Shipping
Price
Qty
 
 
 
1pack(2roll)
Min. 2 days
S$7.49
- +
1roll
Min. 2 days
S$4.29
- +
1roll
Min. 2 days
S$5.59
- +
1roll
Min. 2 days
S$7.49
- +
1roll
Min. 2 days
S$9.29
- +
1roll
Min. 2 days
S$11.99
- +
1roll
Min. 2 days
S$15.99
- +
1roll
Min. 2 days
S$18.99
- +
1box(240roll)
Min. 10 days
S$589.90
- +
Tape Width (mm)
Tape Length (m)
As ONE Part Number
Trusco Part No.
Mass (g)
Adhesive
Color
Specification
all
all
all
-
all
all
all
all
5
20
1-9948-01
-
-
-
-
-
10
20
1-9948-02
361-5740
72.5
-
-
-
15
20
1-9948-03
-
-
-
-
-
20
20
1-9948-04
325-1446
145
-
-
-
25
20
-
361-5766
181.2
-
White
With release liner
30
20
1-9948-05
361-5774
217.5
-
-
-
40
20
-
361-5782
290.0
-
White
With release liner
50
20
1-9948-06
325-1454
355
-
-
-
5
20
-
-
-
-
-
-
Tape Width (mm)
Tape Length (m)
As ONE Part Number
Trusco Part No.
Mass (g)
Adhesive
Color
Specification
  • Item #: 06708441

    Mfr #: No.5000NS

    Package Qty: 1pack(2roll)

    S$7.49

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 5 Tape Length (m) 20 As ONE Part Number 1-9948-01 Trusco Part No. - Mass (g) - Adhesive - Color - Specification -

    - +
  • Item #: 06708457

    Mfr #: No.5000NS

    Package Qty: 1roll

    S$4.29

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 10 Tape Length (m) 20 As ONE Part Number 1-9948-02 Trusco Part No. 361-5740 Mass (g) 72.5 Adhesive - Color - Specification -

    - +
  • Item #: 06708466

    Mfr #: No.5000NS

    Package Qty: 1roll

    S$5.59

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 15 Tape Length (m) 20 As ONE Part Number 1-9948-03 Trusco Part No. - Mass (g) - Adhesive - Color - Specification -

    - +
  • Item #: 06708475

    Mfr #: No.5000NS

    Package Qty: 1roll

    S$7.49

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 20 Tape Length (m) 20 As ONE Part Number 1-9948-04 Trusco Part No. 325-1446 Mass (g) 145 Adhesive - Color - Specification -

    - +
  • Item #: 39539281

    Mfr #: No.5000NS

    Package Qty: 1roll

    S$9.29

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 25 Tape Length (m) 20 As ONE Part Number - Trusco Part No. 361-5766 Mass (g) 181.2 Adhesive - Color White Specification With release liner

    - +
  • Item #: 33428771

    Mfr #: No.5000NS

    Package Qty: 1roll

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 30 Tape Length (m) 20 As ONE Part Number 1-9948-05 Trusco Part No. 361-5774 Mass (g) 217.5 Adhesive - Color - Specification -

    - +
  • Item #: 39539306

    Mfr #: No.5000NS

    Package Qty: 1roll

    S$15.99

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 40 Tape Length (m) 20 As ONE Part Number - Trusco Part No. 361-5782 Mass (g) 290.0 Adhesive - Color White Specification With release liner

    - +
  • Item #: 33428796

    Mfr #: No.5000NS

    Package Qty: 1roll

    S$18.99

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 50 Tape Length (m) 20 As ONE Part Number 1-9948-06 Trusco Part No. 325-1454 Mass (g) 355 Adhesive - Color - Specification -

    - +
  • Item #: 55529653

    Mfr #: No.5000NS

    Package Qty: 1box(240roll)

    S$589.90

    Shipping: Min. 10 days

    Technical Specs:

    Tape Width (mm) 5 Tape Length (m) 20 As ONE Part Number - Trusco Part No. - Mass (g) - Adhesive - Color - Specification -

    - +

Customer Reviews

Items 1 - 10 of 80

Show per page
  1. Fixing of inner window rails
    Rating
    100%
    I used it when making an inner window with a DIY kit. The kit set included a slightly wider tape, but this width of tape was sufficient. It is convenient because you can apply it to the edge of the material and cut it by hand by applying it to the corner.
    (Translated by machine.)

    Review by

    Posted on

  2. Attachment of laminated menu signboards
    Rating
    100%
    Used for pasting menus in the kitchen car. I've pasted laminated pieces together and pasted them on a plastic plate, but they've never come off. Of course it is exposed to the rain and wind, but it is very excellent. Not only is the adhesive strength strong, but it also comes off cleanly when removed. I've used a variety of double-sided tapes, but nothing as good as this one... I can't use anything else. There are various thicknesses, so I always have about 3 types. I hope it doesn't disappear...!
    (Translated by machine.)

    Review by

    Posted on

  3. woodworking
    Rating
    100%
    Naturally, it is a thing without a mistake. It's a rare product that you can't ask for more. Of course you can't go cheaper.
    (Translated by machine.)

    Review by

    Posted on

  4. Used for making things
    Rating
    100%
    It is very useful because it is easy to re-tension. It is convenient because the release paper is easily peeled off and the glue does not remain easily.
    (Translated by machine.)

    Review by

    Posted on

  5. Used for simple inner windows
    Rating
    100%
    Adhesion is also reasonably strong and I think it can be used for many purposes. It can be peeled off cleanly!
    (Translated by machine.)

    Review by

    Posted on

  6. Interior DIY
    Rating
    100%
    Used for temporary assembly of furniture. Easy to use with no adhesive residue.
    (Translated by machine.)

    Review by

    Posted on

  7. Used when attaching the cushion floor as a scratch prevention cover for the flooring floor
    Rating
    100%
    It is used when the cushion floor is attached to the flooring floor as a cover to prevent furniture scratches. To remove the cushion floor cleanly without damaging the flooring at a later date, apply masking tape that is easy to remove once to the seams and key points of the cushion floor, and then apply this product double-sided tape just on the masking tape. increase.
    (Translated by machine.)

    Review by

    Posted on

  8. various
    Rating
    100%
    Although it is firmly fixed, it is very easy to use because it peels off cleanly.
    (Translated by machine.)

    Review by

    Posted on

  9. Pasting the race car number
    Rating
    100%
    It is used to attach the number to the vehicle when participating in a four-wheel race. Stick the squares of the number with tape cut into pieces of about 2 cm each. It can be attached neatly without the number twisting, and it will not come off during driving. It sticks perfectly to the body wet with rain and does not come off. However, it is not easy to peel off after running.
    (Translated by machine.)

    Review by

    Posted on

  10. Prevention of curling of carpet edges, etc.
    Rating
    100%
    It is mainly used to prevent the edges of carpets laid in the corridors of houses from curling up. When spring comes, I remove the carpet, but it can be removed cleanly without leaving any adhesive glue on the floor. It is very useful. It is very convenient when you want to fix something else.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 80

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account