All Category

Replacement Film (Shrink Film)

Rating:
77%
from S$29.99
Min. 2 days
For shrink wrapping, bending of plastic molded products and rubber products, etc.
Length (m):  100
Material:  Polyolefin film
Mass (kg):  1.08
Thickness (μm):  15
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
841-01
841-02
Package Qty
Shipping
Price
Qty
 
 
 
1roll
Min. 2 days
S$37.99
- +
1roll
Min. 2 days
S$29.99
- +
Width (mm)
Trusco Part No.
Type
all
-
all
250
828-6067
-
200
835-6892
Half-fold type
Page
Width (mm)
Trusco Part No.
Type
  • Item #: 06740273

    Mfr #: 841-01

    Package Qty: 1roll

    S$37.99

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 250 Trusco Part No. 828-6067 Type -

    - +
  • Item #: 06740282

    Mfr #: 841-02

    Package Qty: 1roll

    S$29.99

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 200 Trusco Part No. 835-6892 Type Half-fold type

    - +
Page

Customer Reviews

7 Item(s)

Show per page
  1. Used when shrinking
    Rating
    100%
    I have been using it for a long time, and there is a sense of security in performance.
    (Translated by machine.)

    Review by

    Posted on

  2. Packing of small items
    Rating
    80%
    The material is soft and thin. It is not suitable for packing large and heavy items, but lightweight and small items are sufficient. Although it is compressed, it was not compressed unless it was in a much higher temperature than the shrink film I used before. However, if you use it at high temperature, it will stick together. It's a little tricky film, but once you get used to it, it's cheap and I'll continue to use it.
    (Translated by machine.)

    Review by

    Posted on

  3. Shrink packaging
    Rating
    60%
    It's softer than I expected and the shrinkage rate is not good. I decided to use it for another purpose, hoping that it could be used in rough packaging. I don't think it's bad at all.
    (Translated by machine.)

    Review by

    Posted on

  4. For sealing the plastic container lid
    Rating
    40%
    It was thin and sometimes melted and punctured when overheated. You may need to get used to it when it overheats. If it contracted well, it was easy to seal a large object. However, I needed a length to give it a shrinkage thickness, so I would like to purchase a product that is a little thicker.
    (Translated by machine.)

    Review by

    Posted on

  5. Convenient to use for external protection of transported items and packingless fixing of small items
    Rating
    80%
    Although it is a single bag, it is a bag (a pipe shape is more convenient because it saves time and effort. It is helpful if it is a little thicker. Also, I want elasticity (elongation) even after shrinking.
    (Translated by machine.)

    Review by

    Posted on

  6. Used for product packaging
    Rating
    80%
    The film is in a case that is easy to take out, making it easy to handle. It is thin, soft and easy to handle. A little technique is needed to process the dryer.
    (Translated by machine.)

    Review by

    Posted on

  7. Woodworking packaging
    Rating
    100%
    I bought it to wrap a jigsaw puzzle-style woodwork, but I used it with heat with the MonotaRO heat gun I bought at the same time, but I am very satisfied with the film shrinking cleanly and quickly.
    (Translated by machine.)

    Review by

    Posted on

7 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages