You can freely keep the bending angle with a soft copper tube. The flow rate can be adjusted by turning the cap at the tip. It can also be used for liquid drip refueling.
Water supply / refueling nozzle: Refueling of cutting fluid, replenishment of polishing machine, cleaning, water film, dust removal, etc. Air nozzle: Automatic duster, tool cooling, chip removal of workpieces, draining, blowing off press accessories, etc.
Air Discharge Rate (L/min): 100
Material: Soft copper tube nozzle
Hose Joint: G1 / 4 (Inner diameter Φ6.5 hose)
Air Pressure (MPa): 0.4(4kgf/cm2)
Nozzle Outer Diameter (Φmm): 7.5
Tip Part: M5×0.5
Nozzle Inner Diameter (Φmm): 2
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.