All Category

Pre-taped Masking Film for Corona Treatment Made in Japan

Rating:
87%

Pre-taped Masking Film for Corona Treatment Made in Japan

Rating:
87%
from S$1.79
Min. 2 days
A masker with cloth tape.
A high-quality domestic masker tape with a corona treatment on the surface of a high-density polyethylene film. * Please refrain from long-term curing as there is a risk of adhesive residue and discoloration.
* Depending on the adherend, curing period, and temperature, there is a risk of adhesive residue, peeling, and discoloration, so be sure to check in an inconspicuous place.
* Please refrain from using at high temperature (construction / peeling work).
* Please note that the coated surface may be discolored if it is sealed and cured.
* Please note that the film is slippery.
* Do not use for car curing.
Tape Color:  Green
Surface Treatment:  Corona treatment
Type of Tape:  Cloth tape
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
550mm×25m
300mm×25m
1100mm×25m
550mm×12.5m
1800mm×12.5m
2100mm×12.5m
300mm×25m
550mm×25m
1100mm×25m
1800mm×12.5m
Package Qty
Shipping
Price
Extra Shipping Charge
Qty
 
 
1roll
Min. 2 days
S$2.39
-
- +
1roll
Min. 2 days
S$2.69
-
- +
1roll
Min. 2 days
S$4.19
-
- +
1roll
Min. 2 days
S$1.79
-
- +
1roll
Min. 2 days
S$4.19
-
- +
1roll
Min. 2 days
S$5.19
-
- +
1box(60roll)
Min. 2 days
S$149.90
-
- +
1box(60roll)
Min. 2 days
S$139.90
-
- +
1box(60roll)
Min. 2 days
S$239.90
S$97.40
/unit
- +
1box(60roll)
Min. 2 days
S$239.90
-
- +
Thickness (mm)
Mass (g)
Tape Width (mm)
Sheet Width (mm)
Roll Width (mm)
Number of Folds
Sheet Length (m)
Sheet Thickness (mm)
-
all
-
-
-
all
-
-
About 0.009
-
16
550
About 60
8
25
-
About 0.009
-
16
300
About 60
8
25
-
About 0.009
-
16
1100
About 100
10
25
-
About 0.009
-
16
550
About 60
8
12.5
-
About 0.009
250
16
1800
About 120
24
12.5
-
About 0.009
310
16
2100
About 120
24
12.5
-
About 0.009
-
16
300
About 60
8
25
About 0.009
About 0.009
-
16
550
About 60
8
25
About 0.009
About 0.009
-
16
1100
About 100
10
25
About 0.009
About 0.009
250
16
1800
About 120
24
12.5
About 0.009
Thickness (mm)
Mass (g)
Tape Width (mm)
Sheet Width (mm)
Roll Width (mm)
Number of Folds
Sheet Length (m)
Sheet Thickness (mm)
  • Item #: 07066053

    Mfr #: 550mm×25m

    Package Qty: 1roll

    S$2.39

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Thickness (mm) About 0.009 Mass (g) - Tape Width (mm) 16 Sheet Width (mm) 550 Roll Width (mm) About 60 Number of Folds 8 Sheet Length (m) 25 Sheet Thickness (mm) -

    - +
  • Item #: 02282123

    Mfr #: 300mm×25m

    Package Qty: 1roll

    S$2.69

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Thickness (mm) About 0.009 Mass (g) - Tape Width (mm) 16 Sheet Width (mm) 300 Roll Width (mm) About 60 Number of Folds 8 Sheet Length (m) 25 Sheet Thickness (mm) -

    - +
  • Item #: 07337145

    Mfr #: 1100mm×25m

    Package Qty: 1roll

    S$4.19

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Thickness (mm) About 0.009 Mass (g) - Tape Width (mm) 16 Sheet Width (mm) 1100 Roll Width (mm) About 100 Number of Folds 10 Sheet Length (m) 25 Sheet Thickness (mm) -

    - +
  • Item #: 07578593

    Mfr #: 550mm×12.5m

    Package Qty: 1roll

    S$1.79

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Thickness (mm) About 0.009 Mass (g) - Tape Width (mm) 16 Sheet Width (mm) 550 Roll Width (mm) About 60 Number of Folds 8 Sheet Length (m) 12.5 Sheet Thickness (mm) -

    - +
  • Item #: 45530012

    Mfr #: 1800mm×12.5m

    Package Qty: 1roll

    S$4.19

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Thickness (mm) About 0.009 Mass (g) 250 Tape Width (mm) 16 Sheet Width (mm) 1800 Roll Width (mm) About 120 Number of Folds 24 Sheet Length (m) 12.5 Sheet Thickness (mm) -

    - +
  • Item #: 45530021

    Mfr #: 2100mm×12.5m

    Package Qty: 1roll

    S$5.19

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Thickness (mm) About 0.009 Mass (g) 310 Tape Width (mm) 16 Sheet Width (mm) 2100 Roll Width (mm) About 120 Number of Folds 24 Sheet Length (m) 12.5 Sheet Thickness (mm) -

    - +
  • Item #: 02282132

    Mfr #: 300mm×25m

    Package Qty: 1box(60roll)

    S$149.90

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Thickness (mm) About 0.009 Mass (g) - Tape Width (mm) 16 Sheet Width (mm) 300 Roll Width (mm) About 60 Number of Folds 8 Sheet Length (m) 25 Sheet Thickness (mm) About 0.009

    - +
  • Item #: 39168193

    Mfr #: 550mm×25m

    Package Qty: 1box(60roll)

    S$139.90

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Thickness (mm) About 0.009 Mass (g) - Tape Width (mm) 16 Sheet Width (mm) 550 Roll Width (mm) About 60 Number of Folds 8 Sheet Length (m) 25 Sheet Thickness (mm) About 0.009

    - +
  • Item #: 87095906

    Mfr #: 1100mm×25m

    Package Qty: 1box(60roll)

    S$239.90

    Shipping: Min. 2 days

    Extra Shipping Charge: S$97.40/unit

    Technical Specs:

    Thickness (mm) About 0.009 Mass (g) - Tape Width (mm) 16 Sheet Width (mm) 1100 Roll Width (mm) About 100 Number of Folds 10 Sheet Length (m) 25 Sheet Thickness (mm) About 0.009

    - +
  • Item #: 87095915

    Mfr #: 1800mm×12.5m

    Package Qty: 1box(60roll)

    S$239.90

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Thickness (mm) About 0.009 Mass (g) 250 Tape Width (mm) 16 Sheet Width (mm) 1800 Roll Width (mm) About 120 Number of Folds 24 Sheet Length (m) 12.5 Sheet Thickness (mm) About 0.009

    - +

Customer Reviews

Items 1 - 10 of 504

Show per page
  1. Foundation curing, etc. when placing concrete
    Rating
    80%
    There is no particular difference from other manufacturers, and I think that the adhesion to the frame is also good.
    (Translated by machine.)

    Review by

    Posted on

  2. During painting work
    Rating
    100%
    It has good adhesion and is easy to use. There is also a number of m, and the cost performance is good. I haven't used any others, so I can't compare, but I can use it without any problems, so I will continue to use it.
    (Translated by machine.)

    Review by

    Posted on

  3. The regimen is decided by this. car and house
    Rating
    100%
    Easy to use and easy to take care of is very good. recommendation.
    (Translated by machine.)

    Review by

    Posted on

  4. Repair time
    Rating
    80%
    When using a masker on the cloth, I would like to use it properly if there is a weak adhesive so that the cloth does not come off.
    (Translated by machine.)

    Review by

    Posted on

  5. When painting
    Rating
    100%
    I've been using this product for a long time, but it's helpful because it's cheap and has no problems."
    (Translated by machine.)

    Review by

    Posted on

  6. curing
    Rating
    80%
    It's more expensive than buying it at a home center, so it would be nice if the price was cheaper. There is no problem in use.
    (Translated by machine.)

    Review by

    Posted on

  7. Curing during concrete placement and interior demolition work
    Rating
    80%
    Repeat. It was cheap, but the delivery time was too long. I understand and order it, but it's even safer if it's a little earlier.
    (Translated by machine.)

    Review by

    Posted on

  8. Electrical work, etc. (drilling work for installing air conditioners, etc.)
    Rating
    100%
    The price is cheap and there is nothing to complain about in terms of functionality.
    (Translated by machine.)

    Review by

    Posted on

  9. For home maintenance, haircuts, and coloring
    Rating
    100%
    It is convenient to cover the washbasin so that it does not get dirty when you self-dye your gray hair.
    (Translated by machine.)

    Review by

    Posted on

  10. Curing during resin coating work Prevention of contamination during mold storage
    Rating
    40%
    I feel that the adhesive strength of the tape glue is weaker than other stores. The tape and vinyl will stick together and fail.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 504

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages