All Category

Rail Type Terminal Blocks TX Series

Rating:
85%
from S$25.99
Min. 2 days
An easy-to-use standard terminal block with a self-up structure. We have a lineup of wide-capacity and fine-grained frames. UL, CSA standard certified product. In addition, it is a CE marking compliant product that has been TUV certified as an EN / IEC standard compliant product. Up to 50A frame is UL field wiring certified product. * Terminal cover is not included.
Type of Sign:  DIN rail
Terminal Connection:  screw
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
TX10SM3
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$38.99
- +
1box(60pc)
Min. 2 days
S$48.99
- +
1box(60pc)
Min. 2 days
S$48.99
- +
1box(30pc)
Min. 2 days
S$48.99
- +
1box(30pc)
Min. 2 days
S$55.99
- +
1box(10pc)
Min. 2 days
S$25.99
- +
1box(6pc)
Min. 2 days
S$33.99
- +
1box(6pc)
Min. 2 days
S$37.99
- +
Material
Mass (g)
Type
Rated Insulation Voltage (V)
Terminal Spacing (mm)
Terminal Screw
Maximum Current (A)
Compatible cable (mm<sup>2</sup>)
Conformed Standard
Relative Humidity
Operation Ambient Temperature (℃)
Connectable Wire (mm<sup>2</sup>)
Rated Impulse Withstand Voltage (kV)
Suitable Rails
Withstand Voltage (V/min)
Current Rating, JIS (A)
Current Rating, IEC (A)
Current Rating, UL (A)
all
all
all
all
-
all
all
-
all
all
all
-
all
all
all
all
all
all
-
-
-
-
8
M3×8
-
-
-
-
-
-
-
-
-
15
20
15
Polycarbonate (terminal unit)
6 (per 1 pole)
Standard type (self-up)
600
7.3
M3×6
15
1.25
JIS C2811
45~85%
-20~+55 (no freezing or condensation)
1.25
6
35mm wide DIN rail compatible
2500
15
15
10
Polycarbonate (terminal unit)
6.5 (per 1 pole)
Standard type (self-up)
600
8
M3.5×8
20
2
JIS C2811
45~85%
-20~+55 (no freezing or condensation)
2
6
35mm wide DIN rail compatible
2500
20
20
15
Polycarbonate (terminal unit)
22 (per pole)
Standard type (self-up)
600
14.5
M5×12
50
8
JIS C2811
45~85%
-20~+55 (no freezing or condensation)
8
6
35mm wide DIN rail compatible
2500
50
60
50
Polycarbonate (terminal unit)
25 (per pole)
Standard type (self-up)
600
15
M5×12
80
14
JIS C2811
45~85%
-20~+55 (no freezing or condensation)
14
6
35mm wide DIN rail compatible
2500
80
60/80
30/65
Polycarbonate (terminal unit)
37 (per pole)
Standard type (self-up)
600
19.5
M6×12
90
22
JIS C2811
45~85%
-20~+55 (no freezing or condensation)
22
6
35mm wide DIN rail compatible
2500
90
110
80
Polycarbonate (terminal unit)
83 (per 1 pole)
Standard type (self-up)
600
27
M8×14
130
38
JIS C2811
45~85%
-20~+55 (no freezing or condensation)
38
6
35mm wide DIN rail compatible
2500
130
140
115
Polycarbonate (terminal unit)
96 (per pole)
Standard type (self-up)
600
28
M8×16
175
60
JIS C2811
45~85%
-20~+55 (no freezing or condensation)
60
6
35mm wide DIN rail compatible
2500
175
190
175
Material
Mass (g)
Type
Rated Insulation Voltage (V)
Terminal Spacing (mm)
Terminal Screw
Maximum Current (A)
Compatible cable (mm<sup>2</sup>)
Conformed Standard
Relative Humidity
Operation Ambient Temperature (℃)
Connectable Wire (mm<sup>2</sup>)
Rated Impulse Withstand Voltage (kV)
Suitable Rails
Withstand Voltage (V/min)
Current Rating, JIS (A)
Current Rating, IEC (A)
Current Rating, UL (A)
  • Item #: 87416402

    Mfr #: TX10SM3

    Package Qty: 1pc

    S$38.99

    Shipping: Min. 2 days

    Technical Specs:

    Material - Mass (g) - Type - Rated Insulation Voltage (V) - Terminal Spacing (mm) 8 Terminal Screw M3×8 Maximum Current (A) - Compatible cable (mm2) - Conformed Standard - Relative Humidity - Operation Ambient Temperature (℃) - Connectable Wire (mm2) - Rated Impulse Withstand Voltage (kV) - Suitable Rails - Withstand Voltage (V/min) - Current Rating, JIS (A) 15 Current Rating, IEC (A) 20 Current Rating, UL (A) 15

    - +
  • Item #: 06946116

    Mfr #: TX7

    Package Qty: 1box(60pc)

    S$48.99

    Shipping: Min. 2 days

    Technical Specs:

    Material Polycarbonate (terminal unit) Mass (g) 6 (per 1 pole) Type Standard type (self-up) Rated Insulation Voltage (V) 600 Terminal Spacing (mm) 7.3 Terminal Screw M3×6 Maximum Current (A) 15 Compatible cable (mm2) 1.25 Conformed Standard JIS C2811 Relative Humidity 45~85% Operation Ambient Temperature (℃) -20~+55 (no freezing or condensation) Connectable Wire (mm2) 1.25 Rated Impulse Withstand Voltage (kV) 6 Suitable Rails 35mm wide DIN rail compatible Withstand Voltage (V/min) 2500 Current Rating, JIS (A) 15 Current Rating, IEC (A) 15 Current Rating, UL (A) 10

    - +
  • Item #: 06946125

    Mfr #: TX10S

    Package Qty: 1box(60pc)

    S$48.99

    Shipping: Min. 2 days

    Technical Specs:

    Material Polycarbonate (terminal unit) Mass (g) 6.5 (per 1 pole) Type Standard type (self-up) Rated Insulation Voltage (V) 600 Terminal Spacing (mm) 8 Terminal Screw M3.5×8 Maximum Current (A) 20 Compatible cable (mm2) 2 Conformed Standard JIS C2811 Relative Humidity 45~85% Operation Ambient Temperature (℃) -20~+55 (no freezing or condensation) Connectable Wire (mm2) 2 Rated Impulse Withstand Voltage (kV) 6 Suitable Rails 35mm wide DIN rail compatible Withstand Voltage (V/min) 2500 Current Rating, JIS (A) 20 Current Rating, IEC (A) 20 Current Rating, UL (A) 15

    - +
  • Item #: 06946152

    Mfr #: TX30

    Package Qty: 1box(30pc)

    S$48.99

    Shipping: Min. 2 days

    Technical Specs:

    Material Polycarbonate (terminal unit) Mass (g) 22 (per pole) Type Standard type (self-up) Rated Insulation Voltage (V) 600 Terminal Spacing (mm) 14.5 Terminal Screw M5×12 Maximum Current (A) 50 Compatible cable (mm2) 8 Conformed Standard JIS C2811 Relative Humidity 45~85% Operation Ambient Temperature (℃) -20~+55 (no freezing or condensation) Connectable Wire (mm2) 8 Rated Impulse Withstand Voltage (kV) 6 Suitable Rails 35mm wide DIN rail compatible Withstand Voltage (V/min) 2500 Current Rating, JIS (A) 50 Current Rating, IEC (A) 60 Current Rating, UL (A) 50

    - +
  • Item #: 06946161

    Mfr #: TX50

    Package Qty: 1box(30pc)

    S$55.99

    Shipping: Min. 2 days

    Technical Specs:

    Material Polycarbonate (terminal unit) Mass (g) 25 (per pole) Type Standard type (self-up) Rated Insulation Voltage (V) 600 Terminal Spacing (mm) 15 Terminal Screw M5×12 Maximum Current (A) 80 Compatible cable (mm2) 14 Conformed Standard JIS C2811 Relative Humidity 45~85% Operation Ambient Temperature (℃) -20~+55 (no freezing or condensation) Connectable Wire (mm2) 14 Rated Impulse Withstand Voltage (kV) 6 Suitable Rails 35mm wide DIN rail compatible Withstand Voltage (V/min) 2500 Current Rating, JIS (A) 80 Current Rating, IEC (A) 60/80 Current Rating, UL (A) 30/65

    - +
  • Item #: 06946177

    Mfr #: TX60

    Package Qty: 1box(10pc)

    S$25.99

    Shipping: Min. 2 days

    Technical Specs:

    Material Polycarbonate (terminal unit) Mass (g) 37 (per pole) Type Standard type (self-up) Rated Insulation Voltage (V) 600 Terminal Spacing (mm) 19.5 Terminal Screw M6×12 Maximum Current (A) 90 Compatible cable (mm2) 22 Conformed Standard JIS C2811 Relative Humidity 45~85% Operation Ambient Temperature (℃) -20~+55 (no freezing or condensation) Connectable Wire (mm2) 22 Rated Impulse Withstand Voltage (kV) 6 Suitable Rails 35mm wide DIN rail compatible Withstand Voltage (V/min) 2500 Current Rating, JIS (A) 90 Current Rating, IEC (A) 110 Current Rating, UL (A) 80

    - +
  • Item #: 06946186

    Mfr #: TX100

    Package Qty: 1box(6pc)

    S$33.99

    Shipping: Min. 2 days

    Technical Specs:

    Material Polycarbonate (terminal unit) Mass (g) 83 (per 1 pole) Type Standard type (self-up) Rated Insulation Voltage (V) 600 Terminal Spacing (mm) 27 Terminal Screw M8×14 Maximum Current (A) 130 Compatible cable (mm2) 38 Conformed Standard JIS C2811 Relative Humidity 45~85% Operation Ambient Temperature (℃) -20~+55 (no freezing or condensation) Connectable Wire (mm2) 38 Rated Impulse Withstand Voltage (kV) 6 Suitable Rails 35mm wide DIN rail compatible Withstand Voltage (V/min) 2500 Current Rating, JIS (A) 130 Current Rating, IEC (A) 140 Current Rating, UL (A) 115

    - +
  • Item #: 06946195

    Mfr #: TX150

    Package Qty: 1box(6pc)

    S$37.99

    Shipping: Min. 2 days

    Technical Specs:

    Material Polycarbonate (terminal unit) Mass (g) 96 (per pole) Type Standard type (self-up) Rated Insulation Voltage (V) 600 Terminal Spacing (mm) 28 Terminal Screw M8×16 Maximum Current (A) 175 Compatible cable (mm2) 60 Conformed Standard JIS C2811 Relative Humidity 45~85% Operation Ambient Temperature (℃) -20~+55 (no freezing or condensation) Connectable Wire (mm2) 60 Rated Impulse Withstand Voltage (kV) 6 Suitable Rails 35mm wide DIN rail compatible Withstand Voltage (V/min) 2500 Current Rating, JIS (A) 175 Current Rating, IEC (A) 190 Current Rating, UL (A) 175

    - +

Customer Reviews

8 Item(s)

Show per page
  1. When making a board or remodeling a board
    Rating
    60%
    The manufacturer I always use, this time the electrical material store was closed and I made an emergency arrangement
    (Translated by machine.)

    Review by

    Posted on

  2. Making a control panel
    Rating
    100%
    Thank you for coming early.
    (Translated by machine.)

    Review by

    Posted on

  3. Solar maintenance
    Rating
    40%
    Normally, the terminal cover is always attached. I shouldn't have checked it well, but I wanted the terminal cover to be a set as well.
    (Translated by machine.)

    Review by

    Posted on

  4. Wiring connection in the device
    Rating
    100%
    I think that quality is also the best point for a terminal block that is cheap and easy to use. The connected ends can be removed by using the inset connector. It seems that they sell boards for edges, but since it is troublesome, I use the required number +1. When tightening the screws, the square washer will rotate and deform the plate at the corners, so be careful not to damage it. (This point is similar to other terminal blocks)
    (Translated by machine.)

    Review by

    Posted on

  5. Control panel modification
    Rating
    100%
    It seems that the screw does not loosen even with a little vibration due to its sturdy construction.
    (Translated by machine.)

    Review by

    Posted on

  6. Used as a terminal block to be installed inside the panel
    Rating
    100%
    There is no problem in particular. I've been using it for a long time ...
    (Translated by machine.)

    Review by

    Posted on

  7. Existing update
    Rating
    80%
    no problem
    (Translated by machine.)

    Review by

    Posted on

  8. Control panel production
    Rating
    100%
    I used it without any inconvenience.
    (Translated by machine.)

    Review by

    Posted on

8 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages