Single row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball.
In addition to radial loads, axial loads in both directions can be applied. It is also suitable for places with low friction torque, high-speed rotation, and applications that require low noise and low vibration.
In addition to radial loads, axial loads in both directions can be applied. It is also suitable for places with low friction torque, high-speed rotation, and applications that require low noise and low vibration.
Material (Main Unit): High carbon chromium bearing steel
Remark: -
JIS Grade: 0
Mounting Dimension (Minimum Dx) (Φmm): -
Mounting Dimensions (Maximum Cx) (mm): -
Shield Shape: Non-contact seal type on both sides
Load Direction: Radial
Outer Ring Type: Flat
Race Ring Shape: Deep groove ball bearings
Number of Track Trains: Single row
Rolling Element Material: High carbon chromium bearing steel
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Cost Saving Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Received item quick and fast dhl is fastReceived item quick and fast dhl is fastThis is a review for Item # : 06954945.
Posted on
- received as advertiseditems packed in secure and safe packaging, very good
Posted on
- Received item quick and fast, good packagingReceived item quick and fast, good packagingThis is a review for Item # : 06954945.
Posted on
- Used to replace wheel bearings on sports bicyclesI replaced the wheel bearings because there was a strange noise when the bicycle was running. I was wondering whether to buy NTN or NSK, but I dared to choose NSK to support the second largest brand in the industry. It requires a puller to pull out the bearings, but I had work experience in the past and could do it without any problems. After the replacement, of course, there was no abnormal noise and the ride became smooth.
(Translated by machine.)This is a review for Item # : 06954911.Posted on
- Bicycle maintenanceUsed for free body OH of Fulcrum racing Speed (2011). In the genuine state, the free body is filled with grease and the dust seal inside is removed. As water invaded and the grease deteriorated and the bearin became rugged, the dust seal inside was installed without removing it as a countermeasure.
(Translated by machine.)This is a review for Item # : 06954927.Posted on
- Hollow Tech bearing replacementAs it is manufacturer quality, there is no problem.
(Translated by machine.)This is a review for Item # : 06954945.Posted on
- The freehub bearing was rattling, so I replaced it.I haven't used products from other manufacturers, so I can't compare them, but now I can turn them much more than before the replacement.
(Translated by machine.)This is a review for Item # : 06954911.Posted on
Write Your Own Review